P270909 - 4LT 100W Bath FX

Progress

  • $132.75 (Each)
  • $132.75 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P270909
Manufacturer
Progress
Manufacturer's Part Number
P270909
Description
4LT 100W Bath FX
Bath Lighting Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 4-9/16 In Height, 1 Yr Warranty, 10 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
785247166619 / 00785247166619
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$132.75 (Each)
Resources
Other Links
 
 
P270909 - Other
 
P270909 - Other
 
P270909 - Other
 
P270909 - Other
 
P270909 - Other
 
P270909 - Other
 
P270909 - Other
 
P270909 - Other
 
P270909 - Other
Images
 
 
P270909 - Large Image
 
P270909 - Small Image
 
P270909 - Large Image
 
P270909 - Large Image
 
P270909 - Large Image
 
P270909 - Large Image
 
P270909 - Large Image
 
P270909 - Large Image
Specifications Sheets
 
 
P270909 - Specification Sheet
Attachments
 
 
P270909 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Wattage
100
Voltage Rating
120
Number of Lamps
4
Lamp Type
A19
Lamp Included
NO
Material, Color, and Finish
Finish
Brushed Nickel
Base Type
Medium
fixture material
steel
Style
Transitional
Color
Nickel
Dimensions and Weight
Height
4-9/16 in
Length
30
Size
30 in x 6.5 in x 7.5 in
Width
6.5
Descriptions
Description
4LT 100W BATH FX
Product Type
Bath Lighting Fixture
Long Description
Bath Lighting Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 4-9/16 in Height, 1 yr Warranty, 10 lb
Features
Gather possesses a smart simplicity to complement today’s home. This four-light bath bracket contains etched glass shades which add distinction and provide pleasing illumination to your room. Featuring a glamorous Brushed Nickel finished frame, this collection allows you to decorate an entire home with confidence and style.
Short Description
Bath Lighting Fixture, 4 Light, 100W, 120V, Steel, 4-9/16 in
extra long description
PROG P2709-09 P2709-09 4-100W MED B
Additional Information
Warranty
1 yr
Standards Met
CSA Certified;UL/cUL Listed
package quantity
1 ct
pallet quantity
36
Coating
plated
Socket Type
sockets
Light Distribution
Up/Down
Power Source
Hardwired
indoor/outdoor
Indoor
Manufacturer Information
Manufacturers Part Number
P270909
Brand
PROGRESS BRAND
GTIN
00785247166619
UPC
785247166619
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Vanity Light
Packaging
Weight
10 lb
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Application
Damp Location
standard
CSA
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat