P288409 - 4LT Bath Fixture

Progress

  • $267.03 (Each)
  • $267.03 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P288409
Manufacturer
Progress
Manufacturer's Part Number
P2884-09
Description
4LT Bath Fixture
Four-Light Bath Bracket From The Torino Collection Is Casual With A Certain Modern Flair. An Elegantly Formed Metal Frame Is Completed With A Rich, Brushed Finish and Etched White Glass. The Styling Is Versatile and A Timeless Complement to Any Space. The Complete Collection Includes Fixtures For Every Room In Your Home.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111536 - Vanity lighting
UPC/GTIN
785247163076 / 00785247163076
Weight per unit
11.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$267.03 (Each)
Resources
Images
 
 
P288409 - Small Image
 
P288409 - Large Image
 
P288409 - Large Image
 
P288409 - Large Image
 
P288409 - Large Image
 
P288409 - Large Image
 
P288409 - Large Image
 
P288409 - Large Image
 
P288409 - Large Image
Attachments
 
 
P288409 - Specification Sheet
Other Links
 
 
P288409 - Other
 
P288409 - Other
 
P288409 - Other
 
P288409 - Other
 
P288409 - Other
 
P288409 - Other
 
P288409 - Other
 
P288409 - Other
 
P288409 - Other
 
P288409 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
4
Lamp Type
A19
Material, Color, and Finish
fixture material
steel
Color
Nickel
Style
Transitional
Dimensions and Weight
Size
34 in x 9 in x 7.625 in
Descriptions
Description
4LT BATH FIXTURE
Product Type
P2884-09 4-100W Med Bath
extra long description
PROG P2884-09 P2884-09 4-100W MED B
Long Description
Four-light bath bracket from The Torino collection is casual with a certain modern flair. An elegantly formed metal frame is completed with a rich, brushed finish and Etched White glass. The styling is versatile and a timeless complement to any space. The complete collection includes fixtures for every room in your home.
Additional Information
pallet quantity
24
Coating
plated
Socket Type
sockets
Power Source
Hardwired
indoor/outdoor
Indoor
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P2884-09
GTIN
00785247163076
UPC
785247163076
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Vanity Light
Packaging
Weight per each
11.5
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat