P291509 - 2LT 100W Bath FX

Progress

  • $96.60 (Each)
  • $96.60 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P291509
Manufacturer
Progress
Manufacturer's Part Number
P2915-09
Description
2LT 100W Bath FX
Bath Lighting Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 8-3/8 In Height, 1 Yr Warranty, 5 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111503 - Wall fixture
UPC/GTIN
785247170319 / 00785247170319
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.60 (Each)
Resources
Images
 
 
P291509 - Small Image
 
P291509 - Large Image
 
P291509 - Large Image
 
P291509 - Large Image
 
P291509 - Large Image
 
P291509 - Large Image
 
P291509 - Large Image
 
P291509 - Large Image
 
P291509 - Large Image
Specifications Sheets
 
 
P291509 - Specification Sheet
Attachments
 
 
P291509 - Specification Sheet
Other Links
 
 
P291509 - Other
 
P291509 - Other
 
P291509 - Other
 
P291509 - Other
 
P291509 - Other
 
P291509 - Other
 
P291509 - Other
 
P291509 - Other
 
P291509 - Other
 
P291509 - Other
 
P291509 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Wattage
100
Voltage Rating
120 V
Lamp Type
A19
Number of Lamps
2
Lamp Included
NO
Material, Color, and Finish
Base Type
Medium
Finish
Brushed Nickel
Color
Nickel
fixture material
steel
Style
Transitional;Farmhouse
Dimensions and Weight
Height
8-3/8 in
Size
13.6875 in x 8 in x 8.25 in
Length
13.6875
Width
8
Descriptions
Description
2LT 100W BATH FX
Product Type
Bath Lighting Fixture
Long Description
Bath Lighting Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 8-3/8 in Height, 1 yr Warranty, 5 lb
Features
The Heart Collection possesses a smart simplicity to complement today’s home. This two-light bath bracket includes etched glass shades to add distinction and provide pleasing illumination to any room. Versatile design permits installation of fixture facing either upwards or downwards. Plated Brushed Nickel scroll arms create an airy effect.
Short Description
Bath Lighting Fixture, 100W, 120V, Steel, 8-3/8 in
extra long description
PROG P2915-09 P2915-09 2-100W MED B
Additional Information
Warranty
1 yr
Standards Met
UL/cUL Listed
package quantity
1 ct
pallet quantity
78
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
sockets
Coating
plated
Manufacturer Information
Brand
PROGRESS BRAND
Manufacturers Part Number
P2915-09
GTIN
00785247170319
UPC
785247170319
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Vanity Light
Packaging
Weight
5 lb
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Damp Location
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat