P297809 - 3-100W Med Bath BRKT

Progress

  • $181.10 (Each)
  • $181.10 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P297809
Manufacturer
Progress
Manufacturer's Part Number
P2978-09
Description
3-100W Med Bath BRKT
Create The Sophisticated Feel Of Modern, Urban Living In Your Home With This Three-Light Bath Fixture From The Alexa Collection. Visually Interesting White Linen Finished Glass With A Crisp Clear Edge Accent Is Complemented By A Pleasingly Simple Brushed Nickel Frame. If You Desire A Vintage Mid-Century Modern Look, The Alexa Collection Is Just For You.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111536 - Vanity lighting
UPC/GTIN
785247162871 / 00785247162871
Weight per unit
9.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$181.10 (Each)
Resources
Images
 
 
P297809 - Small Image
 
P297809 - Large Image
 
P297809 - Large Image
 
P297809 - Large Image
 
P297809 - Large Image
 
P297809 - Large Image
 
P297809 - Large Image
 
P297809 - Large Image
 
P297809 - Large Image
 
P297809 - Large Image
Other Links
 
 
P297809 - Other
 
P297809 - Other
 
P297809 - Other
 
P297809 - Other
 
P297809 - Other
 
P297809 - Other
 
P297809 - Other
 
P297809 - Other
 
P297809 - Other
 
P297809 - Other
 
P297809 - Other
 
P297809 - Other
Attachments
 
 
P297809 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
A19
Voltage Rating
120
Number of Lamps
3
Material, Color, and Finish
Style
Modern;Farmhouse;Transitional;Mid-Century Modern
Color
Nickel
fixture material
steel
Dimensions and Weight
Size
22 in x 6.125 in x 9.4375 in
Descriptions
Description
3-100W MED BATH BRKT
Product Type
P2978-09 3-100W Med Bath BRKT
extra long description
PROG P2978-09 P2978-09 3-100W MED B
Long Description
Create the sophisticated feel of modern, urban living in your home with this three-light bath fixture from the Alexa Collection. Visually interesting white linen finished glass with a crisp clear edge accent is complemented by a pleasingly simple Brushed Nickel frame. If you desire a vintage mid-century modern look, the Alexa Collection is just for you.
Additional Information
pallet quantity
40
Coating
plated
Socket Type
sockets
Power Source
Hardwired
indoor/outdoor
Indoor
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P2978-09
GTIN
00785247162871
UPC
785247162871
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Vanity Light
Packaging
Weight per each
9.8
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat