P300011009 - A New Category Of Vintage Modern Fixtures Takes Ce

Progress

  • $218.97 (Each)
  • $218.97 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P300011009
Manufacturer
Progress
Manufacturer's Part Number
P300011-009
Description
A New Category Of Vintage Modern Fixtures Takes Ce
A New Category Of Vintage Modern Fixtures Takes Center Stage With This Four-Light Bath & Vanity Fixture From One Of Our Design Series Collections. Delicate Details In A Brushed Nickel Finish, Create Statement Making Focal Pieces For A Variety Of Interiors. Debut Provides A Fitting Stage to Feature Nostalgic, Vintage Lamps. Glass Accessory Shades Available In Clear or Frosted Seeded Finishes.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Incandescent Architectural & Specification Lighting
UNSPSC
39111536 - Vanity lighting
UPC/GTIN
785247209996 / 00785247209996
Weight per unit
7.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$218.97 (Each)
Resources
Images
 
 
P300011009 - Large Image
 
P300011009 - Large Image
 
P300011009 - Large Image
 
P300011009 - Large Image
 
P300011009 - Large Image
 
P300011009 - Large Image
 
P300011009 - Small Image
 
P300011009 - Large Image
 
P300011009 - Video
Other Links
 
 
P300011009 - Other
 
P300011009 - Other
 
P300011009 - Other
 
P300011009 - Other
 
P300011009 - Other
 
P300011009 - Other
 
P300011009 - Other
 
P300011009 - Other
 
P300011009 - Other
Attachments
 
 
P300011009 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
4
Lamp Type
A19
Material, Color, and Finish
Color
Nickel
fixture material
steel
Style
Traditional/Casual
Dimensions and Weight
Size
30.25 in x 8 in x 7.875 in
Descriptions
Description
A NEW CATEGORY OF VINTAGE MODERN FIXTURES TAKES CE
Product Type
P300011-009 4-100W Med Bath Bracket
extra long description
PROG P300011-009 P300011-009 4-100W
Long Description
A new category of vintage modern fixtures takes center stage with this four-light bath & vanity fixture from one of our Design Series collections. Delicate details in a Brushed Nickel finish, create statement making focal pieces for a variety of interiors. Debut provides a fitting stage to feature nostalgic, vintage lamps. Glass accessory shades available in clear or frosted seeded finishes.
Additional Information
media
Yes
pallet quantity
45
indoor/outdoor
Indoor
Power Source
Hardwired
Socket Type
socket
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P300011-009
GTIN
00785247209996
UPC
785247209996
Taxonomies, Classifications, and Categories
Type
Vanity Light
Packaging
Weight per each
7.2
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat