P302974 - 3L Ob Victorian

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P302974
Manufacturer
Progress
Manufacturer's Part Number
P3029-74
Description
3L Ob Victorian
Feeling Nostalgic For Simpler Times, The Victorian Collection Helps You Create A Vintage Look In Any Room. This Venetian Bronze Three-Light Bath Fixture Is Boldly Simple With Pure White, Triplex Opal Glass Shades and Precise Metal Fittings. Coordinates With Delta Faucet Fixtures to Provide A Whole-Room Decorating Solution. This Fixture Can Be Installed With The Glass Facing Up or Down to Suit Your Preference.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111536 - Vanity lighting
UPC/GTIN
785247302932 / 00785247302932
Weight per unit
8.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P302974 - Large Image
 
P302974 - Small Image
 
P302974 - Large Image
 
P302974 - Large Image
 
P302974 - Large Image
 
P302974 - Large Image
Other Links
 
 
P302974 - Other
 
P302974 - Other
 
P302974 - Other
 
P302974 - Other
 
P302974 - Other
 
P302974 - Other
 
P302974 - Other
Attachments
 
 
P302974 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
3
Voltage Rating
120
Lamp Type
A19
Material, Color, and Finish
Style
New Traditional
Color
Bronze
fixture material
Solid Brass Cast
Dimensions and Weight
Size
24.5 in x 7.25 in x 8.75 in
Descriptions
Description
3L OB VICTORIAN
Product Type
P3029-74 3-100W Med Bath BRKT
extra long description
PROG P3029-74 P3029-74 3-100W MED B
Long Description
Feeling nostalgic for simpler times, The Victorian Collection helps you create a vintage look in any room. This Venetian Bronze three-light bath fixture is boldly simple with pure white, triplex opal glass shades and precise metal fittings. Coordinates with Delta Faucet fixtures to provide a whole-room decorating solution. This fixture can be installed with the glass facing up or down to suit your preference.
Additional Information
Power Source
Hardwired
indoor/outdoor
Indoor
pallet quantity
42
Socket Type
sockets
Manufacturer Information
Manufacturers Part Number
P3029-74
Brand
PROGRESS
GTIN
00785247302932
UPC
785247302932
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Vanity Light
Packaging
Weight per each
8.4
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat