P302974 - 3L Ob Victorian

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock
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
P302974
Manufacturer
Progress
Manufacturer's Part Number
P3029-74
Description
3L Ob Victorian
Feeling Nostalgic For Simpler Times, The Victorian Collection Helps You Create A Vintage Look In Any Room. This Venetian Bronze Three-Light Bath Fixture Is Boldly Simple With Pure White, Triplex Opal Glass Shades and Precise Metal Fittings. Coordinates With Delta Faucet Fixtures to Provide A Whole-Room Decorating Solution. This Fixture Can Be Installed With The Glass Facing Up or Down to Suit Your Preference.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111536 - Vanity lighting
UPC/GTIN
785247302932 / 00785247302932
Weight per unit
8.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P302974 - Small Image
 
P302974 - Large Image
 
P302974 - Large Image
 
P302974 - Large Image
 
P302974 - Large Image
 
P302974 - Large Image
Attachments
 
 
P302974 - Specification Sheet
Other Links
 
 
P302974 - Other
 
P302974 - Other
 
P302974 - Other
 
P302974 - Other
 
P302974 - Other
 
P302974 - Other
 
P302974 - Other
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
120
Number of Lamps
3
Lamp Type
A19
Material, Color, and Finish
Color
Bronze
Style
New Traditional
fixture material
Solid Brass Cast
Dimensions and Weight
Size
24.5 in x 7.25 in x 8.75 in
Descriptions
Description
3L OB VICTORIAN
Long Description
Feeling nostalgic for simpler times, The Victorian Collection helps you create a vintage look in any room. This Venetian Bronze three-light bath fixture is boldly simple with pure white, triplex opal glass shades and precise metal fittings. Coordinates with Delta Faucet fixtures to provide a whole-room decorating solution. This fixture can be installed with the glass facing up or down to suit your preference.
Product Type
P3029-74 3-100W Med Bath BRKT
extra long description
PROG P3029-74 P3029-74 3-100W MED B
Additional Information
pallet quantity
42
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
sockets
Manufacturer Information
Manufacturers Part Number
P3029-74
Brand
PROGRESS
GTIN
00785247302932
UPC
785247302932
Taxonomies, Classifications, and Categories
Type
Vanity Light
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
8.4
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat