P305309 - 3LIGHT Vanity

Progress

  • $147.66 (Each)
  • $147.66 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P305309
Manufacturer
Progress
Manufacturer's Part Number
P3053-09
Description
3LIGHT Vanity
Bath Lighting Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 7-1/4 In Height, 1 Yr Warranty, 7.7 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111536 - Vanity lighting
UPC/GTIN
785247148554 / 00785247148554
Weight per unit
7.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$147.66 (Each)
Resources
Images
 
 
P305309 - Small Image
 
P305309 - Large Image
 
P305309 - Large Image
 
P305309 - Large Image
 
P305309 - Large Image
 
P305309 - Large Image
Specifications Sheets
 
 
P305309 - Specification Sheet
Attachments
 
 
P305309 - Specification Sheet
Other Links
 
 
P305309 - Other
 
P305309 - Other
 
P305309 - Other
 
P305309 - Other
 
P305309 - Other
 
P305309 - Other
 
P305309 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100 W
Material
Steel
Voltage Rating
120
Number of Lamps
3
Lamp Type
A19
Material, Color, and Finish
Finish
Brushed Nickel
Base Type
Medium
Color
Nickel
fixture material
steel
Style
Transitional
Dimensions and Weight
Height
7-1/4 in
Size
24 in x 7.375 in x 7.25 in
Descriptions
Description
3LIGHT VANITY
Product Type
Bath Lighting Fixture
Long Description
Bath Lighting Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 7-1/4 in Height, 1 yr Warranty, 7.7 lb
Short Description
Bath Lighting Fixture, 4 Light, 100W, 120V, Steel, 7-1/4 in
Features
Three-light bath bracket on an elongated racetrack-style backplate, this collection features a simple transitional design. Decorative wall lighting complements most traditional bathrooms or powder rooms. Brushed metallic finish coordinates with popular faucet and bath hardware styles. Flaired, Alabaster glass give a unique, poised finish.
extra long description
PROG P3053-09 P3053-09 3-100W MED B
Additional Information
Warranty
1 yr
Standards Met
UL/cUL Listed
package quantity
1 ct
pallet quantity
42
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P3053-09
GTIN
00785247148554
UPC
785247148554
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Vanity Light
Packaging
Weight
7.7 lb
Weight per each
7.7
Carton
1
Uses, Certifications, and Standards
Application
Damp Location
standard
UL-CUL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat