P305409 - 4LT Bath LTG Fixture

Progress

  • $189.90 (Each)
  • $189.90 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P305409
Manufacturer
Progress
Manufacturer's Part Number
P3054-09
Description
4LT Bath LTG Fixture
Four-Light Bath Bracket On An Elongated Racetrack-Style Backplate, This Collection Features A Simple Transitional Design. Decorative Wall Lighting Complements Most Traditional Bathrooms or Powder Rooms. Brushed Metallic Finish Coordinates With Popular Faucet and Bath Hardware Styles. Flaired, Alabaster Glass Give A Unique, Poised Finish.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111536 - Vanity lighting
UPC/GTIN
785247148578 / 00785247148578
Weight per unit
10.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$189.90 (Each)
Resources
Images
 
 
P305409 - Small Image
 
P305409 - Large Image
 
P305409 - Large Image
 
P305409 - Large Image
 
P305409 - Large Image
Other Links
 
 
P305409 - Other
 
P305409 - Other
 
P305409 - Other
 
P305409 - Other
 
P305409 - Other
 
P305409 - Other
Specifications Sheets
 
 
P305409 - Specification Sheet
Attachments
 
 
P305409 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
4
Lamp Type
A19
Wattage
100 W
Material
Steel
Material, Color, and Finish
Color
Nickel
fixture material
steel
Style
Transitional
Finish
Brushed Nickel
Base Type
Medium
Dimensions and Weight
Size
30 in x 7.375 in x 7.25 in
Height
7-1/4 in
Descriptions
Long Description
Bath Lighting Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 7-1/4 in Height, 1 yr Warranty, 10.5 lb
Description
4LT BATH LTG FIXTURE
Product Type
Bath Lighting Fixture
Features
Four-light bath bracket on an elongated racetrack-style backplate, this collection features a simple transitional design. Decorative wall lighting complements most traditional bathrooms or powder rooms. Brushed metallic finish coordinates with popular faucet and bath hardware styles. Flaired, Alabaster glass give a unique, poised finish.
Short Description
Bath Lighting Fixture, 4 Light, 100W, 120V, Steel, 7-1/4 in
extra long description
PROG P3054-09 P3054-09 4-100W MED B
Additional Information
pallet quantity
35
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
sockets
Warranty
1 yr
Standards Met
UL/cUL Listed
package quantity
1 ct
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P3054-09
GTIN
00785247148578
UPC
785247148578
Taxonomies, Classifications, and Categories
Type
Vanity Light
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight
10.5 lb
Weight per each
10.5
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
Mounting
WALL
Application
Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat