P3077104WB - 3LT 60W Bath FX

Progress

  • $356.32 (Each)
  • $356.32 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P3077104WB
Manufacturer
Progress
Manufacturer's Part Number
P3077104WB
Description
3LT 60W Bath FX
Three-Light Bath Fixture Featuring A Chic, Sophisticated Polished Metal Frame With Layered Glass Diffusers to Cast A Glimmering Light. An Outer Shade Of Clear, Water Glass Adds Rich Texture and Playful Reflections From A Central Etched Glass Diffuser. Included Krypton Bulbs Cast Bright White Illumination and Are Fully Dimmable For Customized Lighting Levels.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111503 - Wall fixture
UPC/GTIN
785247170623 / 00785247170623
Weight per unit
12.0099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$356.32 (Each)
Resources
Images
 
 
P3077104WB - Small Image
 
P3077104WB - Large Image
 
P3077104WB - Large Image
 
P3077104WB - Large Image
 
P3077104WB - Video
Attachments
 
 
P3077104WB - Specification Sheet
Other Links
 
 
P3077104WB - Other
 
P3077104WB - Other
 
P3077104WB - Other
 
P3077104WB - Other
 
P3077104WB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Candelabra Base (Krypton)
Voltage Rating
120 V
Number of Lamps
3
Wattage
60
Material
Steel
Lamp Included
True
Material, Color, and Finish
Finish
PLATED
Style
Coastal;Luxury;New Traditional;Transitional
Color
Nickel
fixture material
steel
Dimensions and Weight
Length
26.5
Size
26.5 in x 7 in x 5.5625 in
Height
5.5625
Width
7
Descriptions
Description
3LT 60W BATH FX
Product Type
P3077-104WB 3-60W Krypton Bath Bracket
extra long description
PROG P3077-104WB P3077-104WB 3-60W
Long Description
Three-light bath fixture featuring a chic, sophisticated polished metal frame with layered glass diffusers to cast a glimmering light. An outer shade of clear, water glass adds rich texture and playful reflections from a central etched glass diffuser. Included krypton bulbs cast bright white illumination and are fully dimmable for customized lighting levels.
Additional Information
media
Yes
pallet quantity
42
Coating
plated
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
sockets
Manufacturer Information
Manufacturers Part Number
P3077104WB
Brand
PROGRESS BRAND
GTIN
00785247170623
UPC
785247170623
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Vanity Light
Packaging
Weight per each
12.0099
Carton
1
Uses, Certifications, and Standards
standard
cCSAus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat