P311515 - 4-60W Broadway Bar

Progress

  • $50.00 (Each)
  • $50.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P311515
Manufacturer
Progress
Manufacturer's Part Number
P311515
Description
4-60W Broadway Bar
Basic Broadway Lighting Strips Use Fewer Lamps to Lower The Overall Wattage Per Strip. This Four-Light Bath Strip With Sockets On 7-1/2 Inch Centers Gives An Even Spread Of Illumination. Ul Listed For Ceiling Mounting With 25W Maximum Lamps. Complete With A Brilliant Metallic Finish.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111536 - Vanity lighting
UPC/GTIN
785247311552 / 00785247311552
Weight per unit
2.9599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.00 (Each)
Resources
Other Links
 
 
P311515 - Other
 
P311515 - Other
 
P311515 - Other
 
P311515 - Other
Images
 
 
P311515 - Large Image
 
P311515 - Large Image
Attachments
 
 
P311515 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
4
Lamp Type
G40
Material, Color, and Finish
Color
Chrome
Style
New Traditional;Mid-Century Modern
fixture material
steel
Dimensions and Weight
Size
30 in x 2.0625 in x 4.25 in
Descriptions
Description
4-60W BROADWAY BAR
Long Description
Basic Broadway Lighting strips use fewer lamps to lower the overall wattage per strip. This four-light bath strip with sockets on 7-1/2 inch centers gives an even spread of illumination. UL listed for ceiling mounting with 25w maximum lamps. Complete with a brilliant metallic finish.
Product Type
P3115-15 4-60W Med Broadway Bar
extra long description
PROG P3115-15 P3115-15 4-60W MED BR
Additional Information
pallet quantity
75
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
sockets
Coating
plated
Manufacturer Information
Brand
PROGRESS BRAND
Manufacturers Part Number
P311515
GTIN
00785247311552
UPC
785247311552
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Bath Bar
Packaging
Weight per each
2.9599
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
Mounting
wall or ceiling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat