P319220 - Prog P3192-20 Bath BRKT 3

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P319220
Manufacturer
Progress
Manufacturer's Part Number
P3192-20
Description
Prog P3192-20 Bath BRKT 3
Three-Light Bath Fixture Featuring Soft Angles, Curving Lines and Etched Glass Shades That Mount Up or Down. Gracefully Exotic, The Trinity Collection Offers Classic Sophistication For Transitional Interiors. Sculptural Forms Of Metal and Glass Are Enhanced By A Classic Finish. This Transitional Style Can Transform A Room or Your Whole Home With Its Charming Versatility. Antique Bronze Finish.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111536 - Vanity lighting
UPC/GTIN
785247134939 / 00785247134939
Weight per unit
10.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P319220 - Large Image
 
P319220 - Large Image
 
P319220 - Large Image
 
P319220 - Large Image
 
P319220 - Large Image
 
P319220 - Large Image
 
P319220 - Large Image
 
P319220 - Small Image
Other Links
 
 
P319220 - Other
 
P319220 - Other
 
P319220 - Other
 
P319220 - Other
 
P319220 - Other
 
P319220 - Other
 
P319220 - Other
 
P319220 - Other
 
P319220 - Other
Attachments
 
 
P319220 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
3
Lamp Type
A19
Material, Color, and Finish
Color
Bronze
fixture material
steel
Style
Transitional
Dimensions and Weight
Size
24 in x 7.375 in x 8.125 in
Descriptions
Product Type
P3192-20 Bath BRKT 3-100W Med
extra long description
PROG P3192-20 P3192-20 BATH BRKT 3-
Description
PROG P3192-20 BATH BRKT 3
Long Description
Three-light bath fixture featuring soft angles, curving lines and etched glass shades that mount up or down. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility. Antique Bronze finish.
Additional Information
pallet quantity
42
Socket Type
sockets
Power Source
Hardwired
indoor/outdoor
Indoor
Manufacturer Information
Manufacturers Part Number
P3192-20
Brand
PROGRESS
GTIN
00785247134939
UPC
785247134939
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Vanity Light
Packaging
Weight per each
10.4
Carton
1
Uses, Certifications, and Standards
Mounting
WALL
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat