P333315 - 3-60W Broadway Bar

Progress

  • $41.32 (Each)
  • $41.32 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P333315
Manufacturer
Progress
Manufacturer's Part Number
P333315
Description
3-60W Broadway Bar
Three-Light Broadway Lighting Strips. Sockets Are On 6 Inch Centers. Ul Listed For Ceiling Mounting With 25W Max Lamps. This Traditional Bath Strip Light Complements Most Traditional Bathrooms or Powder Rooms. Brilliant Metallic Finish Coordinates With Popular Faucet and Bath Hardware Styles. Easy to Install With Included Hardware.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111536 - Vanity lighting
UPC/GTIN
785247333356 / 00785247333356
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.32 (Each)
Resources
Images
 
 
P333315 - Large Image
 
P333315 - Large Image
 
P333315 - Small Image
 
P333315 - Large Image
Other Links
 
 
P333315 - Other
 
P333315 - Other
 
P333315 - Other
 
P333315 - Other
 
P333315 - Other
Attachments
 
 
P333315 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
3
Lamp Type
G40
Material, Color, and Finish
Color
Chrome
Style
New Traditional;Mid-Century Modern
fixture material
steel
Dimensions and Weight
Size
18 in x 2.0625 in x 4.25 in
Descriptions
Description
3-60W BROADWAY BAR
Product Type
P3333-15 3-60W Med Broadway Bar
extra long description
PROG P3333-15 P3333-15 3-60W MED BR
Long Description
Three-light broadway lighting strips. Sockets are on 6 inch centers. UL listed for ceiling mounting with 25w max lamps. This traditional bath strip light complements most traditional bathrooms or powder rooms. Brilliant metallic finish coordinates with popular faucet and bath hardware styles. Easy to install with included hardware.
Additional Information
pallet quantity
143
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P333315
GTIN
00785247333356
UPC
785247333356
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Bath Bar
Packaging
Weight per each
1.9
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
Mounting
wall or ceiling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat