P334830 - 8"Drum

Progress

  • $24.54 (Each)
  • $24.54 (Each)

  • $294.48 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
P334830
Manufacturer
Progress
Manufacturer's Part Number
P3348-30
Description
8"Drum
Clear/White Glass Material; White Finish; 8-1/2 Inch; 5-1/4 Inch; 2 Lamp(S); 60 W Wattage; Lamp Included; Medium Lamp Base Type; Progress Lighting. Brand
Slang Terms

Categories
Incandescent Architectural & S - Incandescent Surface Architect
Classification
Decorative Residential
UNSPSC
-
UPC/EAN/GTIN
785247334803
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.54 (Each)
Carton
$294.48 (Per 12)
Resources
Images
 
 
P334830 - Small Image
 
P334830 - Large Image
Installation Sheets
 
 
P334830 - Installation Sheet
Attachments
 
 
P334830 - Specification Sheet
Features
Lamp Included
1 PH
Number of Lamps
2 A
Wattage
60 W
Material
CLEAR/WHITE GLASS
Material, Color, and Finish
Finish
white
Dimensions and Weight
Height
5-1/4 INCH
Width
8-1/2 INCH
Descriptions
Long Description
CEILING LIGHT FIXTURE, CLEAR/WHITE GLASS; WHITE; 60 W; 2 LAMP(S); MEDIUM BASE; WIDTH 8-1/2 INCH; HEIGHT 5-1/4 INCH; PROGRESS LIGHTING[R] BRAND
Product Type
Incandescent Ceiling Mount Light Fixture
Description
8"DRUM
Commodity Description
INCANDESCENT SURFACE ARCHITECTURAL & SPECIFICATION LIGHTING
Additional Information
Lamp Base Type
MEDIUM
Manufacturer Information
Brand
PROGRESS LIGHTING[R]
Manufacturers Part Number
P3348-30
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
2.8
Carton
12
You must have an account to view stock levels
There were no add-on items found for P334830.

* All prices subject to change.