P340630 - 2-60W Med Fitter CTC

Progress

  • $39.20 (Each)
  • $39.20 (Each)

  • $235.20 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P340630
Manufacturer
Progress
Manufacturer's Part Number
P3406-30
Description
2-60W Med Fitter CTC
Snap-In Fitter, 60 W, 120 V, White Painted, Steel, Medium Base, Non Dimmable, 1 Yr Warranty, 4.19 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Surface Architect Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
785247340620 / 00785247340620
Weight per unit
4.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.20 (Each)
Standard Packaging
$235.20 (Per 6)
Resources
Images
 
 
P340630 - Small Image
 
P340630 - Large Image
 
P340630 - Large Image
 
P340630 - Large Image
 
P340630 - Large Image
Specifications Sheets
 
 
P340630 - Specification Sheet
Other Links
 
 
P340630 - Other
 
P340630 - Other
 
P340630 - Other
 
P340630 - Other
 
P340630 - Other
 
P340630 - Other
Attachments
 
 
P340630 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Voltage Rating
120
Number of Lamps
2
Wattage
60
Lamp Type
A19
Lamp Included
NO
Material, Color, and Finish
Finish
White Painted
Base Type
Medium
Style
Traditional/Casual
Color
White
Dimensions and Weight
Height
5.25
Length
9.5
Width
9.5
Descriptions
Description
2-60W MED FITTER CTC
Product Type
Snap-In Fitter
Long Description
Snap-In Fitter, 60 W, 120 V, White Painted, Steel, Medium Base, Non Dimmable, 1 yr Warranty, 4.19 lb
Features
A two-light close to ceiling snap-in fitter featuring a Clear Prismatic glass bowl and White finish. The fixture is ideal in a bathroom setting or hall/foyer.
Short Description
Snap-In Fitter, 60W, 120V, Steel, 2 Light
extra long description
PROG P3406-30 P3406-30 2-60W MED FI
Additional Information
Warranty
1 yr
package quantity
1 CT;6 Pk
Standards Met
UL/cUL Listed
pallet quantity
72
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
sockets
Manufacturer Information
Manufacturers Part Number
P3406-30
Brand
PROGRESS
GTIN
00785247340620
UPC
785247340620
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Flush-Mount
Packaging
Weight
4.19 lb
Weight per each
4.1999
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Damp Location
Mounting
CEILING
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat