P340820 - 1-60W Med Fitter CTC

Progress

  • $26.84 (Each)
  • $26.84 (Each)

  • $322.08 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P340820
Manufacturer
Progress
Manufacturer's Part Number
P3408-20
Description
1-60W Med Fitter CTC
A Traditional One-Light Close-to-Ceiling Fixture Featuring A White Glass Bowl and An Antique Bronze Finish. The Fixture Is Ideal In A Bathroom Setting or Hall/Foyer.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Surface Architect Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
785247135066 / 00785247135066
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.84 (Each)
Standard Packaging
$322.08 (Per 12)
Resources
Images
 
 
P340820 - Small Image
 
P340820 - Large Image
 
P340820 - Large Image
 
P340820 - Large Image
 
P340820 - Large Image
Attachments
 
 
P340820 - Specification Sheet
Other Links
 
 
P340820 - Other
 
P340820 - Other
 
P340820 - Other
 
P340820 - Other
 
P340820 - Other
 
P340820 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Lamp Type
A19
Voltage Rating
120
Wattage
60
Lamp Included
NO
Material
Steel
Material, Color, and Finish
Color
Bronze
Finish
Painted
Style
Traditional/Casual
Dimensions and Weight
Height
4.625
Length
7.5
Width
7.5
Descriptions
Description
1-60W MED FITTER CTC
Product Type
P3408-20 1-60W Med Clse to CLG
extra long description
PROG P3408-20 P3408-20 1-60W MED CL
Long Description
A traditional one-light close-to-ceiling fixture featuring a White glass bowl and an Antique Bronze finish. The fixture is ideal in a bathroom setting or hall/foyer.
Additional Information
pallet quantity
1920
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
socket
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P3408-20
GTIN
00785247135066
UPC
785247135066
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Flush-Mount
Packaging
Weight per each
4
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
CEILING
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat