P3450104 - 3L 100W Inverted Pendant

Progress

  • $162.17 (Each)
  • $162.17 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P3450104
Manufacturer
Progress
Manufacturer's Part Number
P3450-104
Description
3L 100W Inverted Pendant
Three-Light Inverted Pendant From The Replay Collection, Smooth Forms, Linear Details and A Pleasingly Elegant Frame Enhance A Simplified Modern Look. Polished Nickel Finish.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Suspended Archite Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111524 - High intensity discharge HID fixture
UPC/GTIN
785247185900 / 00785247185900
Weight per unit
9.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$162.17 (Each)
Resources
Images
 
 
P3450104 - Small Image
 
P3450104 - Large Image
 
P3450104 - Large Image
 
P3450104 - Large Image
 
P3450104 - Large Image
 
P3450104 - Large Image
Attachments
 
 
P3450104 - Specification Sheet
Other Links
 
 
P3450104 - Other
 
P3450104 - Other
 
P3450104 - Other
 
P3450104 - Other
 
P3450104 - Other
 
P3450104 - Other
 
P3450104 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Voltage Rating
120
Number of Lamps
3
Lamp Type
A19
Material
Steel
Lamp Included
NO
Material, Color, and Finish
Color
Nickel
Finish
PLATED
fixture material
steel
Style
Transitional;Modern
Dimensions and Weight
Length
16.625
Width
16.625
Height
18.875
Descriptions
Product Type
P3450-104 3-100W Med Inv Pendant
extra long description
PROG P3450-104 P3450-104 3-100W MED
Description
3L 100W INVERTED PENDANT
Long Description
Three-light inverted pendant from the Replay Collection, smooth forms, linear details and a pleasingly elegant frame enhance a simplified modern look. Polished Nickel finish.
Additional Information
pallet quantity
24
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P3450-104
GTIN
00785247185900
UPC
785247185900
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
PENDANT
Packaging
Weight per each
9.59
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat