P391209 - 3-100W Bni Pend LT FX

Progress

  • $216.60 (Each)
  • $216.60 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P391209
Manufacturer
Progress
Manufacturer's Part Number
P391209
Description
3-100W Bni Pend LT FX
Three-Light Inverted Pendant. A Current, Truly Transitional Style Is Achieved With Bravo'S Free-Flowing Arms That Are Gracefully Suspended With Fluted Shaped Glass.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Suspended Archite Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
785247166503 / 00785247166503
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$216.60 (Each)
Resources
Other Links
 
 
P391209 - Other
 
P391209 - Other
 
P391209 - Other
 
P391209 - Other
 
P391209 - Other
Images
 
 
P391209 - Small Image
 
P391209 - Large Image
 
P391209 - Large Image
 
P391209 - Large Image
Attachments
 
 
P391209 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
3
Wattage
100
Voltage Rating
120
Lamp Type
A19
Lamp Included
NO
Material
Steel
Material, Color, and Finish
Color
Nickel
Finish
PLATED
fixture material
steel
Style
Transitional;Modern
Dimensions and Weight
Height
23.5
Length
21
Width
21
Descriptions
Description
3-100W BNI PEND LT FX
Product Type
P3912-09 3-100W Med Inverted Pendant
extra long description
PROG P3912-09 P3912-09 3-100W MED I
Long Description
Three-light inverted pendant. A current, truly transitional style is achieved with Bravo's free-flowing arms that are gracefully suspended with fluted shaped glass.
Additional Information
pallet quantity
28
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
sockets
Manufacturer Information
Manufacturers Part Number
P391209
Brand
PROGRESS BRAND
GTIN
00785247166503
UPC
785247166503
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Inverted Pendant
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Mounting
ceiling chain hung
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat