P391420 - 2LT 100W Pend FX

Progress

  • $148.10 (Each)
  • $148.10 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P391420
Manufacturer
Progress
Manufacturer's Part Number
P391420
Description
2LT 100W Pend FX
Gather Possesses A Smart Simplicity to Complement Today'S Home. This Two-Light Inverted Pendant Contains Etched Glass Shades Which Add Distinction and Provide Pleasing Illumination to Your Room. Featuring A Glamorous Antique Bronze Finished Frame, This Collection Allows You to Decorate An Entire Home With Confidence and Style.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Suspended Archite Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
785247166763 / 00785247166763
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$148.10 (Each)
Resources
Images
 
 
P391420 - Large Image
 
P391420 - Large Image
 
P391420 - Small Image
 
P391420 - Large Image
 
P391420 - Large Image
 
P391420 - Large Image
 
P391420 - Large Image
 
P391420 - Large Image
 
P391420 - Large Image
Other Links
 
 
P391420 - Other
 
P391420 - Other
 
P391420 - Other
 
P391420 - Other
 
P391420 - Other
 
P391420 - Other
 
P391420 - Other
 
P391420 - Other
 
P391420 - Other
 
P391420 - Other
Attachments
 
 
P391420 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Voltage Rating
120
Number of Lamps
2
Lamp Type
A19
Lamp Included
NO
Material
Steel
Material, Color, and Finish
Color
Bronze
Finish
Painted
fixture material
steel
Style
Transitional
Dimensions and Weight
Length
15
Width
15
Height
20.625
Descriptions
Product Type
P3914-20 2-100W Med Inverted Pendant
extra long description
PROG P3914-20 P3914-20 2-100W MED I
Description
2LT 100W PEND FX
Long Description
Gather possesses a smart simplicity to complement today's home. This two-light inverted pendant contains etched glass shades which add distinction and provide pleasing illumination to your room. Featuring a glamorous Antique Bronze finished frame, this collection allows you to decorate an entire home with confidence and style.
Additional Information
pallet quantity
24
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
painted or acid
Socket Type
sockets
Manufacturer Information
Manufacturers Part Number
P391420
Brand
PROGRESS BRAND
GTIN
00785247166763
UPC
785247166763
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Inverted Pendant
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat