P392509ET - 2LT 75W CLG FX

Progress

  • $46.10 (Each)
  • $46.10 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P392509ET
Manufacturer
Progress
Manufacturer's Part Number
P3925-09ET
Description
2LT 75W CLG FX
Snap-In Fitter, 75 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 13-1/4 In Diameter, 5-7/8 In Height, 1 Yr Warranty, 5.26 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Surface Architect Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
785247176533 / 00785247176533
Weight per unit
5.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.10 (Each)
Resources
Images
 
 
P392509ET - Small Image
 
P392509ET - Large Image
 
P392509ET - Large Image
 
P392509ET - Large Image
 
P392509ET - Large Image
 
P392509ET - Large Image
 
P392509ET - Large Image
 
P392509ET - Large Image
 
P392509ET - Large Image
Attachments
 
 
P392509ET - Specification Sheet
Other Links
 
 
P392509ET - Other
 
P392509ET - Other
 
P392509ET - Other
 
P392509ET - Other
 
P392509ET - Other
 
P392509ET - Other
 
P392509ET - Other
 
P392509ET - Other
 
P392509ET - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Wattage
75 W
Voltage Rating
120
Number of Lamps
2
Lamp Type
A19
Lamp Included
NO
Material, Color, and Finish
Finish
Brushed Nickel
Base Type
Medium
Color
Nickel
Style
Utilitarian/Commodity
Dimensions and Weight
Diameter
13-1/4 in
Height
5-7/8 in
Length
13.25
Width
13.25
Descriptions
Description
2LT 75W CLG FX
Long Description
Snap-In Fitter, 75 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 13-1/4 in Diameter, 5-7/8 in Height, 1 yr Warranty, 5.26 lb
Product Type
Snap-In Fitter
Features
Two-light flush mount with dome shaped alabaster glass, solid trim and decorative knobs. Center lock-up with matching finial.
Short Description
Snap-In Fitter, 75W, 120V, Steel, Etched
extra long description
PROG P3925-09ET P3925-09ET 2-75W ME
Additional Information
Warranty
1 yr
Standards Met
CSA certified
package quantity
1 ct
pallet quantity
76
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS BRAND
Manufacturers Part Number
P3925-09ET
GTIN
00785247176533
UPC
785247176533
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Flush-Mount
Packaging
Weight
5.26 lb
Weight per each
5.26
Carton
1
Uses, Certifications, and Standards
Application
Damp Location
standard
cCSAus
Mounting
ceiling flush
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat