P392515ET - P3925-15ET 2-60W Med Flush Mount

Progress

  • $46.10 (Each)
  • $46.10 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P392515ET
Manufacturer
Progress
Manufacturer's Part Number
P3925-15ET
Description
P3925-15ET 2-60W Med Flush Mount
Two-Light Flush Mount With Dome Shaped Glass, Solid Trim and Decorative Knobs. The Polished Chrome Finish Has An Etched Glass Shade.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Surface Architect Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
785247194971 / 00785247194971
Weight per unit
5.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.10 (Each)
Resources
Images
 
 
P392515ET - Small Image
 
P392515ET - Large Image
 
P392515ET - Large Image
 
P392515ET - Large Image
 
P392515ET - Large Image
 
P392515ET - Large Image
 
P392515ET - Large Image
 
P392515ET - Large Image
Attachments
 
 
P392515ET - Specification Sheet
Other Links
 
 
P392515ET - Other
 
P392515ET - Other
 
P392515ET - Other
 
P392515ET - Other
 
P392515ET - Other
 
P392515ET - Other
 
P392515ET - Other
 
P392515ET - Other
 
P392515ET - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
2
Wattage
75
Lamp Type
A19
Lamp Included
NO
Material
Steel
Material, Color, and Finish
Color
Chrome
Finish
PLATED
Style
Traditional/Classic
Dimensions and Weight
Length
13.25
Width
13.25
Height
5.875
Descriptions
Long Description
Two-light flush mount with dome shaped glass, solid trim and decorative knobs. The polished chrome finish has an etched glass shade.
Product Type
P3925-15ET 2-60W Med Flush Mount
extra long description
PROG P3925-15ET P3925-15ET 2-60W ME
Description
P3925-15ET 2-60W MED FLUSH MOUNT
Additional Information
pallet quantity
72
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
sockets
Manufacturer Information
Brand
Progress Lighting
Manufacturers Part Number
P3925-15ET
GTIN
00785247194971
UPC
785247194971
Taxonomies, Classifications, and Categories
Type
Flush-Mount
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
5.1
Carton
1
Uses, Certifications, and Standards
standard
cCSAus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat