P460930 - 2-60W White Round Ceiling Fixutre

Progress

  • $22.32 (Each)
  • $22.32 (Each)

  • $133.92 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P460930
Manufacturer
Progress
Manufacturer's Part Number
P4609-30
Description
2-60W White Round Ceiling Fixutre
A Modern 12 In Two-Light Close to Ceiling Fixture With A Round White Glass Shade In A White Finish. The Fixture Is Ideal In Either A Bathroom or Bedroom Setting.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Surface Architect Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
785247460915 / 00785247460915
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.32 (Each)
Standard Packaging
$133.92 (Per 6)
Resources
Images
 
 
P460930 - Large Image
 
P460930 - Large Image
 
P460930 - Small Image
 
P460930 - Large Image
 
P460930 - Large Image
Other Links
 
 
P460930 - Other
 
P460930 - Other
 
P460930 - Other
 
P460930 - Other
 
P460930 - Other
 
P460930 - Other
Attachments
 
 
P460930 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
2
Wattage
60
Lamp Type
A19
Lamp Included
NO
Material
Steel
Material, Color, and Finish
Style
Modern;Transitional
Color
White
Finish
white
Dimensions and Weight
Length
12
Width
12
Height
5.5
Descriptions
Description
2-60W WHITE ROUND CEILING FIXUTRE
Product Type
P4609-30 2-60W Med Clse to CLG
extra long description
PROG P4609-30 P4609-30 2-60W MED CL
Long Description
A modern 12 in two-light close to ceiling fixture with a round white glass shade in a white finish. The fixture is ideal in either a bathroom or bedroom setting.
Additional Information
pallet quantity
192
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P4609-30
GTIN
00785247460915
UPC
785247460915
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Flush-Mount
Packaging
Weight per each
2.1
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
CEILING
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat