P496130 - 12" SQ. 2 Lite

Progress

  • $23.80 (Each)
  • $23.80 (Each)

  • $142.80 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P496130
Manufacturer
Progress
Manufacturer's Part Number
P4961-30
Description
12" SQ. 2 Lite
A Modern Close to Ceiling Fixture With A Square White Glass Shade In A White Finish. The Fixture Is Ideal In Either A Bathroom or Bedroom Setting.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Surface Architect Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
785247496105 / 00785247496105
Weight per unit
2.0999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.80 (Each)
Standard Packaging
$142.80 (Per 6)
Resources
Images
 
 
P496130 - Small Image
 
P496130 - Large Image
 
P496130 - Large Image
 
P496130 - Large Image
 
P496130 - Large Image
Other Links
 
 
P496130 - Other
 
P496130 - Other
 
P496130 - Other
 
P496130 - Other
 
P496130 - Other
 
P496130 - Other
Attachments
 
 
P496130 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
2
Wattage
60
Lamp Type
A19
Lamp Included
NO
Material
Steel
Material, Color, and Finish
Style
New Traditional
Color
White
Finish
white
Dimensions and Weight
Length
12
Width
12
Height
5.75
Descriptions
Description
12" SQ. 2 LITE
Product Type
P4961-30 2-60W Med Clse to CLG
extra long description
PROG P4961-30 P4961-30 2-60W MED CL
Long Description
A modern close to ceiling fixture with a square white glass shade in a white finish. The fixture is ideal in either a bathroom or bedroom setting.
Additional Information
pallet quantity
180
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P4961-30
GTIN
00785247496105
UPC
785247496105
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Flush-Mount
Packaging
Weight per each
2.0999
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
CEILING
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat