P500041020 - 1-100M Ab Briarwood Mini Pendant

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P500041020
Manufacturer
Progress
Manufacturer's Part Number
P500041-020
Description
1-100M Ab Briarwood Mini Pendant
A Light Source Exudes A Comforting Country Glow As It Peeks Through The X-Brace Design Reminiscent Of Country Barn Doors and Rustic Farmhouse Gates. A Faux-Wood Frame Coated In Rich Oak Finish Accented By An Antique Bronze Finish On Top Of The Structure Infuses The Hanging Light With Charming Country Character.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Suspended Archite Mark as Incorrect
Suggest a New Category
Classification
Incandescent Architectural & Specification Lighting
UNSPSC
39111522 - Pendant lighting
UPC/GTIN
785247213542 / 00785247213542
Weight per unit
5.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P500041020 - Small Image
 
P500041020 - Large Image
 
P500041020 - Large Image
 
P500041020 - Large Image
 
P500041020 - Large Image
 
P500041020 - Large Image
 
P500041020 - Large Image
 
P500041020 - Large Image
 
P500041020 - Large Image
 
P500041020 - Large Image
Attachments
 
 
P500041020 - Specification Sheet
Other Links
 
 
P500041020 - Other
 
P500041020 - Other
 
P500041020 - Other
 
P500041020 - Other
 
P500041020 - Other
 
P500041020 - Other
 
P500041020 - Other
 
P500041020 - Other
 
P500041020 - Other
 
P500041020 - Other
 
P500041020 - Other
 
P500041020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
100
Voltage Rating
120 V
Lamp Type
A19
Material, Color, and Finish
Color
Bronze
Style
Coastal;Farmhouse;Transitional;Urban Industrial
fixture material
steel
Dimensions and Weight
Length
10
Width
10
Height
9
Descriptions
Product Type
P500041-020 1-100W Med Mini-Pendant
extra long description
PROG P500041-020 P500041-020 1-100W
Description
1-100M AB BRIARWOOD MINI PENDANT
Long Description
A light source exudes a comforting country glow as it peeks through the X-brace design reminiscent of country barn doors and rustic farmhouse gates. A faux-wood frame coated in rich oak finish accented by an antique bronze finish on top of the structure infuses the hanging light with charming country character.
Additional Information
pallet quantity
36
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
socket
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P500041-020
GTIN
00785247213542
UPC
785247213542
Taxonomies, Classifications, and Categories
Type
Mini-Pendant
Packaging
Weight per each
5.29
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat