P511320 - 1LT 100W Pend FX

Progress

  • $63.90 (Each)
  • $63.90 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P511320
Manufacturer
Progress
Manufacturer's Part Number
P5113-20
Description
1LT 100W Pend FX
Gather Possesses A Smart Simplicity to Complement Today'S Home. This One-Light Mini-Pendant Contains Etched Glass Shades Which Add Distinction and Provide Pleasing Illumination to Your Room. Complimented By A Antique Bronze Finish.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Suspended Archite Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
785247166824 / 00785247166824
Weight per unit
2.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.90 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
P511320 - Small Image
 
P511320 - Large Image
 
P511320 - Large Image
 
P511320 - Large Image
 
P511320 - Large Image
 
P511320 - Large Image
 
P511320 - Large Image
 
P511320 - Large Image
 
P511320 - Large Image
Other Links
 
 
P511320 - Other
 
P511320 - Other
 
P511320 - Other
 
P511320 - Other
 
P511320 - Other
 
P511320 - Other
 
P511320 - Other
 
P511320 - Other
 
P511320 - Other
 
P511320 - Other
Attachments
 
 
P511320 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
100
Voltage Rating
120
Lamp Type
A19
Lamp Included
NO
Material
Steel
Material, Color, and Finish
Color
Bronze
Finish
Painted
fixture material
steel
Style
Transitional
Dimensions and Weight
Length
4
Width
4
Height
5.75
Descriptions
Description
1LT 100W PEND FX
Product Type
P5113-20 1-100W Med Mini-Pendant
extra long description
PROG P5113-20 P5113-20 1-100W MED M
Long Description
Gather possesses a smart simplicity to complement today's home. This one-light mini-pendant contains etched glass shades which add distinction and provide pleasing illumination to your room. Complimented by a Antique Bronze finish.
Additional Information
pallet quantity
240
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
painted or acid
Socket Type
socket
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P5113-20
GTIN
00785247166824
UPC
785247166824
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Mini-Pendant
Packaging
Weight per each
2.68
Carton
1
Uses, Certifications, and Standards
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat