P513109 - 1LT 100W Pend FX

Progress

  • $93.50 (Each)
  • $93.50 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P513109
Manufacturer
Progress
Manufacturer's Part Number
P5131-09
Description
1LT 100W Pend FX
One-Light Brushed Nickel Mini-Pendant With Etched Glass Shade.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Suspended Archite Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
785247169115 / 00785247169115
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.50 (Each)
Resources
Images
 
 
P513109 - Small Image
 
P513109 - Large Image
 
P513109 - Large Image
 
P513109 - Large Image
 
P513109 - Large Image
 
P513109 - Large Image
 
P513109 - Large Image
 
P513109 - Large Image
Attachments
 
 
P513109 - Specification Sheet
Other Links
 
 
P513109 - Other
 
P513109 - Other
 
P513109 - Other
 
P513109 - Other
 
P513109 - Other
 
P513109 - Other
 
P513109 - Other
 
P513109 - Other
 
P513109 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
100
Voltage Rating
120
Lamp Type
A19
Lamp Included
NO
Material
Steel
Material, Color, and Finish
Color
Nickel
Finish
PLATED
fixture material
steel
Style
Transitional;Farmhouse
Dimensions and Weight
Length
5.8125
Height
6
Width
5.8125
Descriptions
Description
1LT 100W PEND FX
Product Type
P5131-09 1-100W Med Mini Pendant
extra long description
PROG P5131-09 P5131-09 1-100W MED M
Long Description
One-light Brushed Nickel mini-pendant with etched glass shade.
Additional Information
pallet quantity
96
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
socket
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P5131-09
GTIN
00785247169115
UPC
785247169115
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Mini-Pendant
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat