P5142126 - 3LT 60W Pendant FX

Progress

  • $219.80 (Each)
  • $219.80 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P5142126
Manufacturer
Progress
Manufacturer's Part Number
P5142-126
Description
3LT 60W Pendant FX
Inspired By Ancient Astronomy Armillary Spheres, The Interlocking Rings Pivot For An Infinite Variety Of Positions. Three-Light Mini-Pendant In Burnished Silver Is Ideal For Installations Over A Farmhouse Table, Dining Room Setting or Kitchen Island. Can Be Used Individually or In Groupings Of Two or More.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Suspended Archite Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111522 - Pendant lighting
UPC/GTIN
785247170234 / 00785247170234
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$219.80 (Each)
Resources
Images
 
 
P5142126 - Small Image
 
P5142126 - Large Image
 
P5142126 - Large Image
 
P5142126 - Large Image
 
P5142126 - Large Image
 
P5142126 - Large Image
 
P5142126 - Large Image
 
P5142126 - Large Image
 
P5142126 - Large Image
 
P5142126 - Large Image
 
P5142126 - Video
Attachments
 
 
P5142126 - Specification Sheet
Other Links
 
 
P5142126 - Other
 
P5142126 - Other
 
P5142126 - Other
 
P5142126 - Other
 
P5142126 - Other
 
P5142126 - Other
 
P5142126 - Other
 
P5142126 - Other
 
P5142126 - Other
 
P5142126 - Other
 
P5142126 - Other
 
P5142126 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Number of Lamps
3
Wattage
60
Lamp Type
B10
Material, Color, and Finish
Style
Coastal;Farmhouse;Transitional
Color
Gray
fixture material
steel
Dimensions and Weight
Length
10.125
Width
10.125
Height
11.75
Descriptions
Description
3LT 60W PENDANT FX
Long Description
Inspired by ancient astronomy armillary spheres, the interlocking rings pivot for an infinite variety of positions. Three-light mini-pendant in Burnished Silver is ideal for installations over a farmhouse table, dining room setting or kitchen island. Can be used individually or in groupings of two or more.
Product Type
P5142-126 3-60W Cand Pendant
extra long description
PROG P5142-126 P5142-126 3-60W CAND
Additional Information
pallet quantity
76
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
sockets
media
Yes
Manufacturer Information
Brand
Progress Lighting
Manufacturers Part Number
P5142-126
GTIN
00785247170234
UPC
785247170234
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Mini-Pendant
Packaging
Weight per each
9
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat