P515377 - 100W FRGD BRZ Trno Minipendnt

Progress

  • $148.75 (Each)
  • $148.75 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P515377
Manufacturer
Progress
Manufacturer's Part Number
P5153-77
Description
100W FRGD BRZ Trno Minipendnt
One-Light Stem-Hung Mini-Pendant With Tea Stained Oversized, Bell-Shaped Glass Bowl. Distinctive Ebbing and Flowing Of Squared Scrolls and Arms In Forged Bronze Finish.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Suspended Archite Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111522 - Pendant lighting
UPC/GTIN
785247149995 / 00785247149995
Weight per unit
5.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$148.75 (Each)
Resources
Images
 
 
P515377 - Large Image
 
P515377 - Large Image
 
P515377 - Large Image
 
P515377 - Large Image
 
P515377 - Small Image
 
P515377 - Large Image
Other Links
 
 
P515377 - Other
 
P515377 - Other
 
P515377 - Other
 
P515377 - Other
 
P515377 - Other
 
P515377 - Other
 
P515377 - Other
Attachments
 
 
P515377 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
100
Voltage Rating
120
Lamp Type
A19
Material, Color, and Finish
Color
Bronze
fixture material
steel
Style
Transitional
Dimensions and Weight
Height
11
Length
7.5
Width
7.5
Descriptions
Description
100W FRGD BRZ TRNO MINIPENDNT
Product Type
P5153-77 1-100W Med Mini-Pendant
extra long description
PROG P5153-77 P5153-77 1-100W MED M
Long Description
One-light stem-hung mini-pendant with tea stained oversized, bell-shaped glass bowl. Distinctive ebbing and flowing of squared scrolls and arms in Forged Bronze finish.
Additional Information
pallet quantity
91
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
socket
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P5153-77
GTIN
00785247149995
UPC
785247149995
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Mini-Pendant
Packaging
Weight per each
5.7
Carton
1
Uses, Certifications, and Standards
Mounting
ceiling stem
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat