P516709 - 1LT Mini-Pendant

Progress

  • $107.73 (Each)
  • $107.73 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P516709
Manufacturer
Progress
Manufacturer's Part Number
P5167-09
Description
1LT Mini-Pendant
The Wisten Collection Features Sweeping Arcs Framing Elegant, Tapered Glass Shades. Cool and Modern With A Casual Flair, Wisten Provides A Signature Look to Any Room. Universal Style For Use With Fans That Accept An Accessory Light. One-Light Mini-Pendant With Elegant Arm and Etched Glass. Incorporates A Minimalist Design Style and Represents A Shift In Trends to Highlight A Less Complicated, Clean Design.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Suspended Archite Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111522 - Pendant lighting
UPC/GTIN
785247154296 / 00785247154296
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.73 (Each)
Resources
Images
 
 
P516709 - Small Image
 
P516709 - Large Image
 
P516709 - Large Image
 
P516709 - Large Image
 
P516709 - Large Image
 
P516709 - Large Image
 
P516709 - Large Image
 
P516709 - Large Image
 
P516709 - Large Image
 
P516709 - Large Image
Attachments
 
 
P516709 - Specification Sheet
Other Links
 
 
P516709 - Other
 
P516709 - Other
 
P516709 - Other
 
P516709 - Other
 
P516709 - Other
 
P516709 - Other
 
P516709 - Other
 
P516709 - Other
 
P516709 - Other
 
P516709 - Other
 
P516709 - Other
 
P516709 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Number of Lamps
1
Voltage Rating
120 V
Lamp Type
A19
Material, Color, and Finish
fixture material
steel
Style
Modern;Transitional
Color
Nickel
Dimensions and Weight
Length
3.875
Width
3.875
Height
9.75
Descriptions
Description
1LT MINI-PENDANT
Product Type
P5167-09 1-75W Med Mini-Pendant
extra long description
PROG P5167-09 P5167-09 1-75W MED MI
Long Description
The Wisten Collection features sweeping arcs framing elegant, tapered glass shades. Cool and modern with a casual flair, Wisten provides a signature look to any room. Universal style for use with fans that accept an accessory light. One-light mini-pendant with elegant arm and etched glass. Incorporates a minimalist design style and represents a shift in trends to highlight a less complicated, clean design.
Additional Information
Power Source
Hardwired
indoor/outdoor
Indoor
pallet quantity
135
Coating
plated
Socket Type
socket
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P5167-09
GTIN
00785247154296
UPC
785247154296
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Mini-Pendant
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Mounting
Ceiling Stem Hung with Swivel
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat