P533409 - P5334-09 1-75W Med Pendant

Progress

  • $159.94 (Each)
  • $159.94 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P533409
Manufacturer
Progress
Manufacturer's Part Number
P5334-09
Description
P5334-09 1-75W Med Pendant
Inspired By The Stacked Modern Elements Of Items Found In Parisian Boutiques, Staunton'S Chess Piece Globe Silhouette Offers A Signature Focal Point. A Hint Of Brushed Nickel Peeks Through The Clear Glass. The Multiple Shapes and Glass Options Offers The Ability to Mix and Match For Customized Look.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Suspended Archite Mark as Incorrect
Suggest a New Category
Classification
Incandescent Architectural & Specification Lighting
UNSPSC
39111522 - Pendant lighting
UPC/GTIN
785247201723 / 00785247201723
Weight per unit
4.9499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$159.94 (Each)
Resources
Images
 
 
P533409 - Large Image
 
P533409 - Large Image
 
P533409 - Small Image
 
P533409 - Large Image
 
P533409 - Large Image
 
P533409 - Large Image
 
P533409 - Large Image
 
P533409 - Large Image
 
P533409 - Large Image
Other Links
 
 
P533409 - Other
 
P533409 - Other
 
P533409 - Other
 
P533409 - Other
 
P533409 - Other
 
P533409 - Other
 
P533409 - Other
 
P533409 - Other
 
P533409 - Other
 
P533409 - Other
 
P533409 - Other
Attachments
 
 
P533409 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Wattage
75
Lamp Type
A19
Material, Color, and Finish
Style
New Traditional;Farmhouse;Transitional;Coastal;Urban Industrial
Color
Nickel
fixture material
steel
Dimensions and Weight
Height
12.75
Length
8.5
Width
8.5
Descriptions
Description
P5334-09 1-75W MED PENDANT
Long Description
Inspired by the stacked modern elements of items found in Parisian boutiques, Staunton's chess piece globe silhouette offers a signature focal point. A hint of Brushed Nickel peeks through the clear glass. The multiple shapes and glass options offers the ability to mix and match for customized look.
Product Type
P5334-09 1-75W Med Pendant
extra long description
PROG P5334-09 P5334-09 1-75W MED PE
Additional Information
pallet quantity
32
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
socket
Manufacturer Information
Manufacturers Part Number
P5334-09
Brand
PROGRESS
GTIN
00785247201723
UPC
785247201723
Taxonomies, Classifications, and Categories
Type
PENDANT
Packaging
Weight per each
4.9499
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat