P5334143 - 1-75W Med Pendant

Progress

  • $159.94 (Each)
  • $159.94 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P5334143
Manufacturer
Progress
Manufacturer's Part Number
P5334-143
Description
1-75W Med Pendant
Inspired By The Stacked Modern Elements Of Items Found In Parisian Boutiques, Staunton'S Chess Piece Globe Silhouette Offers A Signature Focal Point. A Hint Of The Graphite Finish Peeks Through The Smoke Glass. The Multiple Shapes and Glass Options Offers The Ability to Mix and Match For Customized Look.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Suspended Archite Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111522 - Pendant lighting
UPC/GTIN
785247201730 / 00785247201730
Weight per unit
4.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$159.94 (Each)
Resources
Images
 
 
P5334143 - Large Image
 
P5334143 - Large Image
 
P5334143 - Small Image
 
P5334143 - Large Image
 
P5334143 - Large Image
 
P5334143 - Large Image
 
P5334143 - Large Image
Other Links
 
 
P5334143 - Other
 
P5334143 - Other
 
P5334143 - Other
 
P5334143 - Other
 
P5334143 - Other
 
P5334143 - Other
 
P5334143 - Other
 
P5334143 - Other
Attachments
 
 
P5334143 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Wattage
75
Lamp Type
A19
Material, Color, and Finish
Color
Black
Style
New Traditional;Farmhouse;Transitional;Coastal;Urban Industrial
fixture material
steel
Dimensions and Weight
Height
12.75
Length
8.5
Width
8.5
Descriptions
Description
1-75W MED PENDANT
Product Type
P5334-143 1-75W Med Pendant
extra long description
PROG P5334-143 P5334-143 1-75W MED
Long Description
Inspired by the stacked modern elements of items found in Parisian boutiques, Staunton's chess piece globe silhouette offers a signature focal point. A hint of the Graphite finish peeks through the smoke glass. The multiple shapes and glass options offers the ability to mix and match for customized look.
Additional Information
pallet quantity
32
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
socket
Manufacturer Information
Brand
Progress Lighting
Manufacturers Part Number
P5334-143
GTIN
00785247201730
UPC
785247201730
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
PENDANT
Packaging
Weight per each
4.95
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat