P533420 - P5334-20 1-75W Med Pendant

Progress

  • $159.94 (Each)
  • $159.94 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
P533420
Manufacturer
Progress
Manufacturer's Part Number
P5334-20
Description
P5334-20 1-75W Med Pendant
Inspired By The Stacked Modern Elements Of Items Found In Parisian Boutiques, Staunton'S Chess Piece Globe Silhouette Offers A Signature Focal Point. A Hint Of The Antique Bronze Finish Peeks Through The Clear Champagne Glass. The Multiple Shapes and Glass Options Offers The Ability to Mix and Match For Customized Look.
Slang Terms

Categories
Incandescent Architectural & S - Incandescent Suspended Archite
Classification
N/A
UNSPSC
39111522 - Pendant lighting
UPC/GTIN
785247201747 / 00785247201747
Weight per unit
4.9499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$159.94 (Each)
Resources
Images
 
 
P533420 - Small Image
 
P533420 - Large Image
 
P533420 - Large Image
 
P533420 - Large Image
 
P533420 - Large Image
 
P533420 - Large Image
 
P533420 - Large Image
Attachments
 
 
P533420 - Specification Sheet
Other Links
 
 
P533420 - Other
 
P533420 - Other
 
P533420 - Other
 
P533420 - Other
 
P533420 - Other
 
P533420 - Other
 
P533420 - Other
 
P533420 - Other
Features
Number of Lamps
1
Voltage Rating
120 V
Wattage
75
Lamp Type
A19
Material, Color, and Finish
Style
Coastal;Farmhouse;New Traditional;Transitional;Urban Industrial
Color
Bronze
fixture material
steel
Dimensions and Weight
Height
12.75
Length
8.5
Width
8.5
Descriptions
Product Type
P5334-20 1-75W Med Pendant
extra long description
PROG P5334-20 P5334-20 1-75W MED PE
Description
P5334-20 1-75W MED PENDANT
Long Description
Inspired by the stacked modern elements of items found in Parisian boutiques, Staunton's chess piece globe silhouette offers a signature focal point. A hint of the Antique Bronze finish peeks through the clear champagne glass. The multiple shapes and glass options offers the ability to mix and match for customized look.
Additional Information
pallet quantity
32
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
socket
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P5334-20
GTIN
00785247201747
UPC
785247201747
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
PENDANT
Packaging
Weight per each
4.9499
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
You must have an account to view stock levels
There were no add-on items found for P533420.

* All prices subject to change.