P560230 - Wall MT Jelly Jar White

Progress

  • $18.21 (Each)
  • $18.21 (Each)

  • $437.04 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P560230
Manufacturer
Progress
Manufacturer's Part Number
P5602-30
Description
Wall MT Jelly Jar White
An Outdoor Injelly Jar In Utility Wall Lantern Featuring A White Powder-Coated Finish and Clear Marine Glass. The Fixture Is Wet Location Listed and Ideal For Outdoor Spaces. The Glass Shape Is A Reminder Of The Old-Fashioned Jelly Jars.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111503 - Wall fixture
UPC/GTIN
785247560233 / 00785247560233
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.21 (Each)
Standard Packaging
$437.04 (Per 24)
Resources
Other Links
 
 
P560230 - Other
 
P560230 - Other
 
P560230 - Other
 
P560230 - Other
 
P560230 - Other
 
P560230 - Other
Images
 
 
P560230 - Large Image
 
P560230 - Large Image
 
P560230 - Large Image
 
P560230 - Small Image
 
P560230 - Large Image
Attachments
 
 
P560230 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Wattage
75
Lamp Type
A19
Lamp Included
NO
Material
Steel
Material, Color, and Finish
Finish
Powder Coat Paint
Style
Transitional
Color
White
Dimensions and Weight
Length
4.5
Height
7.25
Width
5.5
Descriptions
Description
WALL MT JELLY JAR WHITE
Product Type
P5602-30 1-75W Med Wall Lantern
extra long description
PROG P5602-30 P5602-30 1-75W MED WA
Long Description
An outdoor injelly jar in utility wall lantern featuring a white powder-coated finish and clear marine glass. The fixture is wet location listed and ideal for outdoor spaces. The glass shape is a reminder of the old-fashioned jelly jars.
Additional Information
pallet quantity
192
Power Source
Hardwired
indoor/outdoor
Outdoor
Coating
powdercoat
Socket Type
socket
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P5602-30
GTIN
00785247560233
UPC
785247560233
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
1.5
Carton
1
Package
24
Uses, Certifications, and Standards
standard
UL-CUL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat