P560331 - Outdoor Ceiling Fixture

Progress

  • $18.27 (Each)
  • $18.27 (Each)

  • $219.24 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P560331
Manufacturer
Progress
Manufacturer's Part Number
P5603-31
Description
Outdoor Ceiling Fixture
An Outdoor Injelly Jar In Utility Flush Mount Featuring A Black Powder-Coated Finish and Clear Marine Glass. The Fixture Is Wet Location Listed and Ideal For Outdoor Spaces. The Glass Shape Is A Reminder Of The Old-Fashioned Jelly Jars.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Surface Architect Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111503 - Wall fixture
UPC/GTIN
785247560349 / 00785247560349
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.27 (Each)
Carton
$219.24 (Per 12)
Resources
Images
 
 
P560331 - Small Image
 
P560331 - Large Image
 
P560331 - Large Image
 
P560331 - Large Image
Attachments
 
 
P560331 - Specification Sheet
Other Links
 
 
P560331 - Other
 
P560331 - Other
 
P560331 - Other
 
P560331 - Other
 
P560331 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120 V
Lamp Included
False
Wattage
60
Lamp Type
A19
Material, Color, and Finish
Finish
Powder Coat Paint
Style
Transitional
Dimensions and Weight
Length
4.875
Width
4.875
Height
6.25
Descriptions
Description
OUTDOOR CEILING FIXTURE
Product Type
P5603-31 1-60W Med CTC Lantern
extra long description
PROG P5603-31 P5603-31 1-60W MED CT
Long Description
An outdoor injelly jar in utility flush mount featuring a black powder-coated finish and clear marine glass. The fixture is wet location listed and ideal for outdoor spaces. The glass shape is a reminder of the old-fashioned jelly jars.
Additional Information
pallet quantity
144
Power Source
Hardwired
indoor/outdoor
Outdoor
Socket Type
socket
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P5603-31
GTIN
00785247560349
UPC
785247560349
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
1.5
Carton
12
Uses, Certifications, and Standards
Mounting
CEILING
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat