P560731 - 1-100W Med Wall Lante

Progress

  • $43.03 (Each)
  • $43.03 (Each)

  • $258.18 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P560731
Manufacturer
Progress
Manufacturer's Part Number
P5607-31
Description
1-100W Med Wall Lante
Coach Lantern With Clear, Flat Glass and Black Back Panel.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111503 - Wall fixture
UPC/GTIN
785247560738 / 00785247560738
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.03 (Each)
Standard Packaging
$258.18 (Per 6)
Resources
Other Links
 
 
P560731 - Other
 
P560731 - Other
 
P560731 - Other
 
P560731 - Other
 
P560731 - Other
 
P560731 - Other
Images
 
 
P560731 - Small Image
 
P560731 - Large Image
 
P560731 - Large Image
 
P560731 - Large Image
 
P560731 - Large Image
Attachments
 
 
P560731 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
100
Voltage Rating
120
Lamp Type
A19
Lamp Included
NO
Material
Steel with Aluminum
Material, Color, and Finish
Color
Black
Style
New Traditional
Finish
Painted
Dimensions and Weight
Length
4.5625
Width
6.125
Height
8.625
Descriptions
Description
1-100W MED WALL LANTE
Product Type
P5607-31 1-100W Med Wall Lantern
extra long description
PROG P5607-31 P5607-31 1-100W MED W
Long Description
Coach lantern with clear, flat glass and black back panel.
Additional Information
pallet quantity
48
Power Source
Hardwired
indoor/outdoor
Outdoor
Socket Type
socket
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P5607-31
GTIN
00785247560738
UPC
785247560738
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
2.2
Carton
1
Package
6
Uses, Certifications, and Standards
standard
UL-CUL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat