P565131 - 3-60W Cand Wall Lante

Progress

  • $364.70 (Each)
  • $364.70 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P565131
Manufacturer
Progress
Manufacturer's Part Number
P5651-31
Description
3-60W Cand Wall Lante
Inspired By Lanterns From The Old World, The Ashmore Collection Incorporates Handsome Details, Quill-Scrolled Arms and Decorative Finials. The Water Seeded Glass Is In A Die-Cast Aluminum Frame. Three-Light 9-5/8 In Wall Lantern In A Black Finish.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39111503 - Wall fixture
UPC/GTIN
785247565122 / 00785247565122
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$364.70 (Each)
Resources
Other Links
 
 
P565131 - Other
 
P565131 - Other
 
P565131 - Other
 
P565131 - Other
 
P565131 - Other
 
P565131 - Other
 
P565131 - Other
 
P565131 - Other
 
P565131 - Other
 
P565131 - Other
 
P565131 - Other
 
P565131 - Other
Images
 
 
P565131 - Large Image
 
P565131 - Small Image
 
P565131 - Large Image
 
P565131 - Large Image
 
P565131 - Large Image
 
P565131 - Large Image
 
P565131 - Large Image
 
P565131 - Large Image
 
P565131 - Large Image
 
P565131 - Large Image
Attachments
 
 
P565131 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
B Lamp
Material
Die-Cast Aluminum
Lamp Included
NO
Voltage Rating
120
Number of Lamps
3
Wattage
60
Material, Color, and Finish
Color
Black
Style
New Traditional;Rustic
Finish
Powder Coat Paint
Dimensions and Weight
Width
13
Height
20.5
Length
9.625
Descriptions
Description
3-60W CAND WALL LANTE
Product Type
P5651-31 3-60W Cand Wall Lantern
extra long description
PROG P5651-31 P5651-31 3-60W CAND W
Long Description
Inspired by lanterns from the Old World, the Ashmore collection incorporates handsome details, quill-scrolled arms and decorative finials. The water seeded glass is in a die-cast aluminum frame. Three-light 9-5/8 in wall lantern in a Black finish.
Additional Information
Power Source
Hardwired
pallet quantity
18
indoor/outdoor
Outdoor
Coating
powdercoat
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS BRAND
Manufacturers Part Number
P5651-31
GTIN
00785247565122
UPC
785247565122
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Packaging
Weight per each
13
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat