P568331 - 1-100W Med Wall Lante

Progress

  • $168.20 (Each)
  • $168.20 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P568331
Manufacturer
Progress
Manufacturer's Part Number
P5683-31
Description
1-100W Med Wall Lante
Wall Lantern, 100 W, 120 V, Textured Black, Die-Cast Aluminum Housing Material, 16 In Height, 11-1/4 In Length, 9-3/8 In Width, 7 LB
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111503 - Wall fixture
UPC/GTIN
785247568321 / 00785247568321
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$168.20 (Each)
Resources
Images
 
 
P568331 - Small Image
 
P568331 - Large Image
 
P568331 - Large Image
 
P568331 - Large Image
 
P568331 - Large Image
Specifications Sheets
 
 
P568331 - Specification Sheet
Attachments
 
 
P568331 - Specification Sheet
Other Links
 
 
P568331 - Other
 
P568331 - Other
 
P568331 - Other
 
P568331 - Other
 
P568331 - Other
 
P568331 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
100
Voltage Rating
120 V
Lamp Type
A19
Material
Aluminum Die-Cast
Lamp Included
False
Material, Color, and Finish
Finish
Textured Black
Housing Material
Die-Cast Aluminum
Style
New Traditional
Dimensions and Weight
Length
11-1/4 in
Width
9-3/8 in
Height
16
Descriptions
Description
1-100W MED WALL LANTE
Long Description
Wall Lantern, 100 W, 120 V, Textured Black, Die-Cast Aluminum Housing Material, 16 in Height, 11-1/4 in Length, 9-3/8 in Width, 7 lb
Product Type
Wall Lantern
Features
The Welbourne collection features hexagonal framework with vine inspired scrolls and clear beveled glass panels. Cast aluminum construction with durable powder coat finish. One-light wall lantern.
Short Description
Wall Lantern, 100W, 120V, 11-1/4 in
extra long description
PROG P5683-31 P5683-31 1-100W MED W
Additional Information
Standards Met
UL/cUL Listed
package quantity
1 ct
pallet quantity
40
Power Source
Hardwired
indoor/outdoor
Outdoor
Socket Type
socket
Manufacturer Information
Manufacturers Part Number
P5683-31
Brand
PROGRESS
GTIN
00785247568321
UPC
785247568321
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight
7 lb
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Application
Wet Location;Outdoor
Mounting
WALL
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat