P568920 - 3-60W Cand Wall Lante

Progress

  • $387.62 (Each)
  • $387.62 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P568920
Manufacturer
Progress
Manufacturer's Part Number
P5689-20
Description
3-60W Cand Wall Lante
The Andover Collection Three-Light Large Wall Lantern With Aluminum Construction, Offers A Mixture Of Traditional and Country Style For A Variety Of Applications. Beveled Glass Panels Allow Optimum Brightness. Hinged Door For Easy Relamping.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39111503 - Wall fixture
UPC/GTIN
785247568918 / 00785247568918
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$387.62 (Each)
Resources
Images
 
 
P568920 - Small Image
 
P568920 - Large Image
 
P568920 - Large Image
 
P568920 - Large Image
 
P568920 - Large Image
Other Links
 
 
P568920 - Other
 
P568920 - Other
 
P568920 - Other
 
P568920 - Other
 
P568920 - Other
 
P568920 - Other
Attachments
 
 
P568920 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
3
Wattage
60
Material
Aluminum
Lamp Type
B Lamp
Lamp Included
NO
Material, Color, and Finish
Color
Bronze
Style
New Traditional;Farmhouse;Coastal
Finish
Painted
Dimensions and Weight
Width
10.25
Height
26
Length
9
Descriptions
Description
3-60W CAND WALL LANTE
Product Type
P5689-20 3-60W Cand Wall Lant
extra long description
PROG P5689-20 P5689-20 3-60W CAND W
Long Description
The Andover collection three-light large wall lantern with aluminum construction, offers a mixture of traditional and country style for a variety of applications. Beveled glass panels allow optimum brightness. Hinged door for easy relamping.
Additional Information
pallet quantity
18
Power Source
Hardwired
indoor/outdoor
Outdoor
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS BRAND
Manufacturers Part Number
P5689-20
GTIN
00785247568918
UPC
785247568918
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Packaging
Weight per each
11
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat