P570131 - 4-60W Cand Wall LNTRN

Progress

  • $356.35 (Each)
  • $356.35 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P570131
Manufacturer
Progress
Manufacturer's Part Number
P5701-31
Description
4-60W Cand Wall LNTRN
Detailed Finials, End Caps and Scroll Work In A Durable Power Coat Finish, Featuring Clear Beveled Glass Panels and Cast Aluminum Frames. Four-Light Wall Lantern.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39111503 - Wall fixture
UPC/GTIN
785247111909 / 00785247111909
Weight per unit
18.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$356.35 (Each)
Resources
Images
 
 
P570131 - Small Image
 
P570131 - Large Image
 
P570131 - Large Image
Other Links
 
 
P570131 - Other
 
P570131 - Other
 
P570131 - Other
 
P570131 - Other
Attachments
 
 
P570131 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
NO
Voltage Rating
120
Number of Lamps
4
Wattage
60
Lamp Type
B Lamp
Material
Die-Cast Aluminum
Material, Color, and Finish
Style
New Traditional
Color
Black
Finish
Painted
Dimensions and Weight
Length
11.125
Width
16
Height
31
Descriptions
Description
4-60W CAND WALL LNTRN
Product Type
P5701-31 4-60W Cand Wall Lant
extra long description
PROG P5701-31 P5701-31 4-60W CAND W
Long Description
Detailed finials, end caps and scroll work in a durable power coat finish, featuring clear beveled glass panels and cast aluminum frames. Four-light wall lantern.
Additional Information
pallet quantity
12
Power Source
Hardwired
indoor/outdoor
Outdoor
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P5701-31
GTIN
00785247111909
UPC
785247111909
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Packaging
Weight per each
18.48
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat