P574431 - 1-60W CTC Car Port

Progress

  • $32.27 (Each)
  • $32.27 (Each)

  • $193.62 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
P574431
Manufacturer
Progress
Manufacturer's Part Number
P5744-31
Description
1-60W CTC Car Port
One-Light Non-Metallic Ceiling Light With One-Piece White Acrylic Diffuser and Scalloped Detail. Black Finish.
Slang Terms

Categories
Incandescent Architectural & S - Incandescent Surface Architect
Classification
Hid Ballasts
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
785247574407 / 00785247574407
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.27 (Each)
Standard Packaging
$193.62 (Per 6)
Resources
Images
 
 
P574431 - Small Image
 
P574431 - Large Image
 
P574431 - Large Image
 
P574431 - Large Image
 
P574431 - Large Image
 
P574431 - Large Image
 
P574431 - Large Image
 
P574431 - Large Image
 
P574431 - Large Image
Attachments
 
 
P574431 - Specification Sheet
Other Links
 
 
P574431 - Other
 
P574431 - Other
 
P574431 - Other
 
P574431 - Other
 
P574431 - Other
 
P574431 - Other
 
P574431 - Other
 
P574431 - Other
 
P574431 - Other
 
P574431 - Other
Features
Number of Lamps
1
Voltage Rating
120
Wattage
60
Lamp Type
A19
Lamp Included
NO
Material
Polypropylene
Material, Color, and Finish
Color
Black
Finish
Painted
Style
Transitional
Dimensions and Weight
Height
4.75
Length
8.25
Width
8.25
Descriptions
Description
1-60W CTC CAR PORT
Product Type
P5744-31 1-60W Med CTC Car Port
extra long description
PROG P5744-31 P5744-31 1-60W MED CT
Long Description
One-light non-metallic ceiling light with one-piece white acrylic diffuser and scalloped detail. Black finish.
Additional Information
pallet quantity
144
Power Source
Hardwired
indoor/outdoor
Outdoor
Socket Type
socket
Manufacturer Information
Brand
PROGRESS BRAND
Manufacturers Part Number
P5744-31
GTIN
00785247574407
UPC
785247574407
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Packaging
Weight per each
1.4
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
CEILING
standard
UL
You must have an account to view stock levels
There were no add-on items found for P574431.

* All prices subject to change.