P577319 - 1-100W Med Wall LNTRN

Progress Brand

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P577319
Manufacturer
Progress Brand
Manufacturer's Part Number
P5773-19
Description
1-100W Med Wall LNTRN
Wall Light, Medium Base Lamp; Lamp Wattage 100 W; Lamp Not Included; Refractor/Lens Type Clear Seeded Glass; Bronze; Size 5 3/4 Inch W X 13 1/2 Inch H; Progress Lighting Brand
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
-
UPC/EAN/GTIN
785247577323
Weight per unit
0.4333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P577319 - Small Image
 
P577319 - Large Image
Installation Sheets
 
 
P577319 - Installation Sheet
Attachments
 
 
P577319 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
0 IN
Lamp Wattage
100 W
Lamp Type
MEDIUM BASE
Material, Color, and Finish
Finish
Bronze
Dimensions and Weight
Size
5 3/4 INCH W X 13 1/2 INCH H
Descriptions
Product Type
Incandescent Wall Mount Light Fixture
Long Description
WALL LIGHT, MEDIUM BASE LAMP; LAMP WATTAGE 100 W; LAMP NOT INCLUDED; REFRACTOR/LENS TYPE CLEAR SEEDED GLASS; BRONZE; SIZE 5 3/4 INCH W X 13 1/2 INCH H; PROGRESS LIGHTING[R] BRAND
Description
1-100W MED WALL LNTRN
Commodity Description
Outdoor Lighting - Garden & Miscellaneous
Additional Information
Refractor/Lens Type
CLEAR SEEDED GLASS
Manufacturer Information
Brand
PROGRESS LIGHTING[R]
Manufacturers Part Number
P5773-19
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Availability
Status
Inactive
Packaging
Weight per each
0.4333
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat