P718177 - 1-100W FL WL Sconce

Progress

  • $53.53 (Each)
  • $53.53 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P718177
Manufacturer
Progress
Manufacturer's Part Number
P7181-77
Description
1-100W FL WL Sconce
One-Light Wall Sconce With Tea Stained Oversized, Bell-Shaped Glass Bowl. Forged Bronze Finish.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111503 - Wall fixture
UPC/GTIN
785247146925 / 00785247146925
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.53 (Each)
Resources
Other Links
 
 
P718177 - Other
 
P718177 - Other
 
P718177 - Other
 
P718177 - Other
 
P718177 - Other
 
P718177 - Other
Images
 
 
P718177 - Large Image
 
P718177 - Large Image
 
P718177 - Large Image
 
P718177 - Large Image
Attachments
 
 
P718177 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
False
Number of Lamps
1
Wattage
100
Voltage Rating
120 V
Lamp Type
A19
Material
Steel
Material, Color, and Finish
Color
Bronze
Style
Transitional
Finish
Painted
Dimensions and Weight
Width
4.75
Height
6.75
Length
9.5
Descriptions
Description
1-100W FL WL SCONCE
Product Type
P7181-77 1-100W Med Wall Sconce
extra long description
PROG P7181-77 P7181-77 1-100W MED W
Long Description
One-light wall sconce with tea stained oversized, bell-shaped glass bowl. Forged Bronze finish.
Additional Information
Power Source
Hardwired
pallet quantity
144
indoor/outdoor
Indoor
Socket Type
socket
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P7181-77
GTIN
00785247146925
UPC
785247146925
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Quarter Sphere
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat