10531C - 5" Side Cutting Pliers

Platinum Tools

  • $14.32 (Each)
  • $14.32 (Each)

  • $57.28 (Per 4)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
10531C
Manufacturer
Platinum Tools
Manufacturer's Part Number
10531C
Description
5" Side Cutting Pliers
Cutting Plier, Carbon Tool Steel Blade Material, Red, #16 Awg Cutting Capacity, Copper Wire;Soft Metal Cutting Material, Black Oxide Finish, Vinyl Handle Material, 5 In Overall Length, Comfort Grip Vinyl Handle;Spring Action Special Features
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Hand Tools
UNSPSC
27111511 - Wire cutters
UPC/EAN/GTIN
899740000070 / 8997400000704 / 00899740000070
Weight per unit
0.1842 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.32 (Each)
Standard Packaging
$57.28 (Per 4)
Resources
Images
 
 
10531C - Small Image
 
10531C - Small Image
 
10531C - Large Image
 
10531C - Large Image
Specifications Sheets
 
 
10531C - Specification Sheet
Features
Material
High Carbon Tool Steel
Material, Color, and Finish
Blade Material
Carbon Tool Steel
Handle Material
Vinyl
Color
Red
Finish
Black Oxide
Dimensions and Weight
Overall Length
5 in
Descriptions
Product Type
Cutting Plier
Long Description
Cutting Plier, Carbon Tool Steel Blade Material, Red, #16 AWG Cutting Capacity, Copper Wire;Soft Metal Cutting Material, Black Oxide Finish, Vinyl Handle Material, 5 in Overall Length, Comfort Grip Vinyl Handle;Spring Action Special Features
Features
The 5" Side Cutting Pliers are perfectly suited for field or production line work. Use for cutting copper wire or trimming leads with the full flush cutting blades. The tool is manufactured from high carbon tool steel, precision ground and hardened for long life. Molded comfort grip handle. Rust resistance black oxide finish.
Short Description
Cutting Plier, 5 in Side Cutting Pliers, Carbon Tool Steel, 5 in L
Special Features
Spring Action;Comfort Grip Vinyl Handle
Description
5" SIDE CUTTING PLIERS
extra long description
PLATINUM 10531C 5" Full Flush Cut S
Additional Information
Cutting Capacity
#16 AWG
cutting material
Copper Wire;Soft Metal
Manufacturer Information
Brand
Platinum Tools
Manufacturers Part Number
10531C
GTIN
00899740000070
UPC
899740000070
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Pliers
Packaging
Weight per each
0.1842
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Cable Installation
You must have an account to view stock levels
There were no add-on items found for 10531C.

* All prices subject to change.