80PVC2 - SCH 80 2" 10' PVC Conduit

Heritage Plastics

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 10 Feet)

  • $0.00 (Per 100 Feet)

  • $0.00 (Per 1,400 Feet)

In-Stock: 30 available locally (Salina, KS) ( change location)
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
80PVC2
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A53CA12
Description
SCH 80 2" 10' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 1.881 In Conduit Inner Diameter, 2.375 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 1400 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 2 In Trade Size, 0.218 In Wall Thickness, 0.959 LB Weight
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
091111093081 / 0091111093081 / 00091111093081
Weight per unit
0.959 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
Special Order Item
Stock Availability
Salina
30 Feet (Check another store)
West Wichita
5,520 Feet
All Stores
122,720 Feet
Resources
Attachments
 
 
80PVC2 - Specification Sheet
Other Links
 
 
80PVC2 - Other
 
80PVC2 - Other
 
80PVC2 - Other
 
80PVC2 - Other
Brochures
 
 
80PVC2 - Brochure
Images
 
 
80PVC2 - Small Image
 
80PVC2 - Large Image
 
80PVC2 - Small Image
 
80PVC2 - Large Image
 
80PVC2 - Large Image
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
2.375
Length
10 ft
Width
2.375
Descriptions
Description
SCH 80 2" 10' PVC CONDUIT
Extra Long Description
AL-TUBE 9308 PVC SCH80 2 x 10 UL BE
Features
CANTEX A53CA12 is a 2 in. x 10 ft. Schedule 80 PVC Conduit designed for underground or aboveground applications that are at risk of physical damage
Long Description
PVC Conduit, Underground or Aboveground Application, Gray Color, 1.881 in Conduit Inner Diameter, 2.375 in Conduit Outer Diameter, 10 ft Length, Made in USA, +90 °C Maximum Operating Temperature, 1400 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex ETL Listed US;UL 651 and NEMA TC2 Standards Met, 2 in Trade Size, 0.218 in Wall Thickness, 0.959 lb Weight
Product Type
PVC Conduit
Short Description
PVC Conduit, 2 in x 10 ft, Gray, 0.218 in, 1400 FT/PK
Special Features
Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80;Belled End
Additional Information
Conduit Inner Diameter
1.881 in
Conduit Outer Diameter
2.375 in
Made In USA
yes
Maximum Operating Temperature
+90 °C
Outside Diameter
2.375
Package Quantity
1400 FT/PK
Standards Met
Intertex ETL Listed US;UL 651 and NEMA TC2
Wall Thickness
0.218 in
Manufacturer Information
Brand
CANTEX,INC
Manufacturers Part Number
A53CA12
GTIN
00091111093081
UPC
091111093081
Taxonomies, Classifications, and Categories
Category Description
PVC Schedule 80 Conduit
Type
PVC - Sch 40/80
Trade Size
Trade Size
2 in
Availability
Minimum Qty
10
Packaging
Weight
0.959 lb
Weight per foot
0.959
Carton
10
Package
1400
Uses, Certifications, and Standards
Application
Underground or Aboveground
Standard
UL651
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 122,720 Feet

Location search:

A-L

Location Stock Available
Andrews
30 View Store
Arlington Branch
2,850 View Store
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
2,710 View Store
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
1,000 View Store
Dallas
3,100 View Store
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
1,510 View Store
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
750 View Store
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
4,030 View Store
Lee's Summit
270 View Store
Leesville
40 View Store
Lufkin
100 View Store

* All prices subject to change.

Begin Live Chat