80PVC312 - SCH 80 3-1/2" 10' PVC Conduit

Heritage Plastics

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 10 Feet)

  • $0.00 (Per 100 Feet)

  • $0.00 (Per 630 Feet)

In-Stock: 20 available locally (Temple, TX) ( change location)
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
80PVC312
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A53DE12
Description
SCH 80 3-1/2" 10' PVC Conduit
3-1/2 In X 10 FT PVC Schedule 80 Conduit, Belled End
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
091111031410 / 0091111031410 / 00091111031410
Weight per unit
2.6709 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
Special Order Item
Stock Availability
Temple
20 Feet (Check another store)
Austin RDC
0 Feet
All Stores
5,320 Feet
Resources
Images
 
 
80PVC312 - Small Image
 
80PVC312 - Small Image
 
80PVC312 - Large Image
 
80PVC312 - Large Image
Attachments
 
 
80PVC312 - Specification Sheet
Other Links
 
 
80PVC312 - Other
 
80PVC312 - Other
 
80PVC312 - Other
 
80PVC312 - Other
Brochures
 
 
80PVC312 - Brochure
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
4
Length
120
Width
4
Descriptions
Description
SCH 80 3-1/2" 10' PVC CONDUIT
Extra Long Description
AL-TUBE 924024 PVC SCH80 3-1/2 x 10
Features
Atkore provides the full range of PVC electrical conduit in diameters 1/2" through 8".
Long Description
3-1/2 in x 10 ft PVC Schedule 80 Conduit, Belled End
Product Type
PVC SCH80 3-1/2 X 10 Ul Be
Short Description
PVC SCH80 3-1/2 x 10 UL BE
Additional Information
Outside Diameter
4
Manufacturer Information
Brand
ATKORE - ALLIED TUBE & CONDUIT
Manufacturers Part Number
A53DE12
GTIN
00091111031410
UPC
091111031410
Taxonomies, Classifications, and Categories
Category Description
PVC & ENT
Type
PVC - Sch 40/80
Trade Size
Trade Size
3-1/2
Availability
Minimum Qty
10
Packaging
Weight
2.456
Weight per foot
2.6709
Carton
10
Package
630
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat