PVC114X20 - SCH 40 1-1/4" 20' PVC Conduit

Heritage Plastics

  • $19.29 (Per 20 Feet)
  • $0.96 (Per Foot)

  • $19.29 (Per 20 Feet)

  • $96.44 (Per 100 Feet)

  • $6,365.04 (Per 6,600 Feet)

In-Stock: 5,200 available locally (Houston RDC, TX) ( change location)
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
PVC114X20
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A52BC42
Description
SCH 40 1-1/4" 20' PVC Conduit
1-1/4 In X 20 FT PVC Schedule 40 Conduit, Belled End
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
091111085055 / 0091111085055 / 00091111085055
Weight per unit
0.441 (lbs/each)
Price & Packaging
Minimum Order Quantity
20 Feet
Unit
$0.96 (Per Foot)
Carton
$19.29 (Per 20 Feet)
Standard Packaging
$6,365.04 (Per 6,600 Feet)
Stock Availability
Houston RDC
5,200 Feet (Check another store)
All Stores
9,440 Feet
Resources
Images
 
 
PVC114X20 - Small Image
 
PVC114X20 - Large Image
Other Links
 
 
PVC114X20 - Other
 
PVC114X20 - Other
 
PVC114X20 - Other
 
PVC114X20 - Other
Attachments
 
 
PVC114X20 - Specification Sheet
Brochures
 
 
PVC114X20 - Brochure
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
1.66
Length
240
Width
1.66
Descriptions
Description
SCH 40 1-1/4" 20' PVC CONDUIT
Extra Long Description
AL-TUBE 8505 PVC SCH40 1-1/4 x 20 U
Features
Atkore provides the full range of PVC electrical conduit in diameters 1/2" through 8".
Long Description
1-1/4 in x 20 ft PVC Schedule 40 Conduit, Belled End
Product Type
PVC SCH40 1-1/4 X 20 Ul Be
Short Description
PVC SCH40 1-1/4 x 20 UL BE
Additional Information
Outside Diameter
1.66
Wall Thickness
0.14
Manufacturer Information
Brand
ATKORE - ALLIED TUBE & CONDUIT
Manufacturers Part Number
A52BC42
GTIN
00091111085055
UPC
091111085055
Taxonomies, Classifications, and Categories
Category Description
Conduit & Raceways - Pvc Conduit, Fittings, & Boxes
Type
PVC - Sch 40/80
Trade Size
Trade Size
1-1/4
Availability
Minimum Qty
20
Packaging
Weight
0.4414
Weight per foot
0.441
Carton
20
Package
6600
Uses, Certifications, and Standards
Standard
UL651
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9,440 Feet

Location search:

Greater Houston RDC Area

Location Stock Available
Houston RDC
5,200 View Store

Distribution Centers

Location Stock Available
Phoenix
4,220 View Store

A-L

Location Stock Available
Kerrville
20 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat