PVC1X20 - SCH 40 1" 20' PVC Conduit

Heritage Plastics

  • $13.40 (Per 20 Feet)
  • $0.67 (Per Foot)

  • $13.40 (Per 20 Feet)

  • $66.98 (Per 100 Feet)

  • $4,822.56 (Per 7,200 Feet)

In-Stock: 1,500 available locally (West Wichita, KS) ( change location)
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
PVC1X20
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A52BA42
Description
SCH 40 1" 20' PVC Conduit
1 In X 20 FT PVC Schedule 40 Conduit, Belled End
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
091111085048 / 0091111085048 / 00091111085048
Weight per unit
0.326 (lbs/each)
Price & Packaging
Minimum Order Quantity
20 Feet
Unit
$0.67 (Per Foot)
Carton
$13.40 (Per 20 Feet)
Standard Packaging
$4,822.56 (Per 7,200 Feet)
Stock Availability
West Wichita
1,500 Feet (Check another store)
All Stores
86,080 Feet
Resources
Images
 
 
PVC1X20 - Small Image
 
PVC1X20 - Large Image
Brochures
 
 
PVC1X20 - Brochure
Attachments
 
 
PVC1X20 - Specification Sheet
Other Links
 
 
PVC1X20 - Other
 
PVC1X20 - Other
 
PVC1X20 - Other
 
PVC1X20 - Other
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
1.315
Length
240
Width
1.315
Descriptions
Description
SCH 40 1" 20' PVC CONDUIT
Extra Long Description
AL-TUBE 8504 PVC SCH40 1 x 20 UL BE
Features
Atkore provides the full range of PVC electrical conduit in diameters 1/2" through 8".
Long Description
1 in x 20 ft PVC Schedule 40 Conduit, Belled End
Product Type
PVC SCH40 1 X 20 Ul Be
Short Description
PVC SCH40 1 x 20 UL BE
Additional Information
Outside Diameter
1.315
Wall Thickness
0.133
Manufacturer Information
Brand
ATKORE - ALLIED TUBE & CONDUIT
Manufacturers Part Number
A52BA42
GTIN
00091111085048
UPC
091111085048
Taxonomies, Classifications, and Categories
Category Description
PVC Schedule 40 Conduit
Type
PVC - Sch 40/80
Trade Size
Trade Size
1
Availability
Minimum Qty
20
Packaging
Weight
0.3261
Weight per foot
0.326
Carton
20
Package
7200