PVC6 - SCH 40 6" 10' PVC Conduit

Heritage Plastics

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 10 Feet)

  • $0.00 (Per 100 Feet)

  • $0.00 (Per 260 Feet)

In-Stock: 250 available locally (Phoenix, AZ) ( change location)
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
PVC6
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A52GA12
Description
SCH 40 6" 10' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 5.986 In Conduit Inner Diameter, 6.625 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 260 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 6 In Trade Size, 0.280 In Wall Thickness, 3.6359 LB Weight
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
091111081248 / 0091111081248 / 00091111081248
Weight per unit
3.6359 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
Special Order Item
Stock Availability
Phoenix
250 Feet (Check another store)
All Stores
45,320 Feet
Resources
Images
 
 
PVC6 - Small Image
 
PVC6 - Small Image
 
PVC6 - Large Image
 
PVC6 - Large Image
 
PVC6 - Large Image
Attachments
 
 
PVC6 - Specification Sheet
Other Links
 
 
PVC6 - Other
 
PVC6 - Other
 
PVC6 - Other
 
PVC6 - Other
Brochures
 
 
PVC6 - Brochure
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
6"
Height
6.625
Length
10 ft
Width
6.625
Descriptions
Description
SCH 40 6" 10' PVC CONDUIT
Extra Long Description
AL-TUBE 8124 PVC SCH40 6 x 10 UL BE
Features
CANTEX A52GA12 is a 6 in. x 10 ft. Schedule 40 PVC Conduit designed for underground or aboveground applications
Long Description
PVC Conduit, Underground or Aboveground Application, Gray Color, 5.986 in Conduit Inner Diameter, 6.625 in Conduit Outer Diameter, 10 ft Length, Made in USA, +90 °C Maximum Operating Temperature, 260 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex ETL Listed US;UL 651 and NEMA TC2 Standards Met, 6 in Trade Size, 0.280 in Wall Thickness, 3.6359 lb Weight
Product Type
PVC Conduit
Short Description
PVC Conduit, 6 in x 10 ft, Gray, 0.280 in, 260 FT/PK
Special Features
Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40;Belled End
Additional Information
Conduit Inner Diameter
5.986 in
Conduit Outer Diameter
6.625 in
Made In USA
yes
Maximum Operating Temperature
+90 °C
Outside Diameter
6.625
Package Quantity
260 FT/PK
Standards Met
Intertex ETL Listed US;UL 651 and NEMA TC2
Wall Thickness
0.280 in
Manufacturer Information
Brand
CANTEX,INC
Manufacturers Part Number
A52GA12
GTIN
00091111081248
UPC
091111081248
Taxonomies, Classifications, and Categories
Category Description
Conduit & Raceways - Pvc Conduit, Fittings, & Boxes
Type
PVC - Sch 40/80
Trade Size
Trade Size
6 in
Availability
Minimum Qty
10
Packaging
Weight
3.6359 lb
Weight per foot
3.6359
Carton
10
Package
260