212ELL9024 - 2-1/2" SCH40 90D 24"R PVC Elbow

PVC & Accessories

  • $78.53 (Each)
  • $78.53 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
212ELL9024
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133847
Description
2-1/2" SCH40 90D 24"R PVC Elbow
2 1/2 UL40 90 BND 24IN R
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/EAN/GTIN
088700016187 / 30088700014641 / 00088700016187
Weight per unit
1.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.53 (Each)
Resources
Images
 
 
212ELL9024 - Large Image
MSDS Sheets
 
 
212ELL9024 - MSDS Sheet
Attachments
 
 
212ELL9024 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Descriptions
Product Type
Special Radius Elbow
Description
2-1/2" SCH40 90D 24"R PVC ELBOW
extra long description
SPECIAL RADIUS TYPE; PVC MATERIAL; 40 SCHEDULE; UL 651, ETL APPROVAL; NEMA TC-3 APPLICABLE STANDARD; 70 STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; 90 DEGREE BEND ANGLE; PLAIN END STYLE; 24 INCH BEND RADIUS; FOR CONCRETE ENCASEMENT
Long Description
SPECIAL RADIUS ELBOW, SPECIAL RADIUS TYPE; PVC MATERIAL; 40 SCHEDULE; UL 651, ETL APPROVAL; NEMA TC-3 APPLICABLE STANDARD; 70 STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; 90 DEGREE BEND ANGLE; PLAIN END STYLE; 24 INCH BEND RADIUS; FOR CONCRETE ENCASEMENT
Additional Information
For Concrete Encasement
Commodity Description
PVC SCHEDULE 40 ELBOWS
Additional Information
Bend Radius
24 INCH
Schedule
40
Bend Angle
90 Degree
Applicable Standard
NEMA TC-3
End Style
PLAIN
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133847
GTIN
00088700016187
UPC
088700016187
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
SPECIAL RADIUS
Trade Size
Trade Size
2-1/2 INCH
Packaging
Standard Package
70 W
Weight per each
1.14
Carton
1
Uses, Certifications, and Standards
Approval
UL 651, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat