5121024 - 4" SCH80 90D 48"R PVC Elbow

PVC & Accessories

  • $170.24 (Each)
  • $170.24 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5121024
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121024
Description
4" SCH80 90D 48"R PVC Elbow
4 In. X 90-Degree X 48 In. Radius Plain End Schedule 80 Special Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700013162 / 00088700013162
Weight per unit
5.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$170.24 (Each)
Resources
Other Links
 
 
5121024 - Other
 
5121024 - Other
 
5121024 - Other
Images
 
 
5121024 - Large Image
Attachments
 
 
5121024 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
4 UL80 90 BND 48"R
Description
4" SCH80 90D 48"R PVC ELBOW
Features
CANTEX 5121024 is a 4 in. x 90-Degree x 48 in. Radius Plain End Schedule 80 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
extra long description
CTX 5121024 4 UL80 90 BND 48"R
Long Description
4 in. x 90-Degree x 48 in. Radius Plain End Schedule 80 Special Radius Elbow
Manufacturer Information
Manufacturers Part Number
5121024
Brand
PVC & Accessories
GTIN
00088700013162
UPC
088700013162
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
5.19
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat